HingeKit, 1-7/16"H, 4"W
- Mfr # 980710
- Zoro # G523355806
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Compatible Product Type
Freezer, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
Product Type
Hinge Kit
Compatible Manufacturer Part Number
SRA2DT-2S,STA1-FPT-2HS-2HS,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1H-1G,STA1H-1S,STA1H-2HG,STA1H-2HS,STA1HPT-1S-1S,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2H-4HS,STA2HPT-2G-2G,STA2HPT-2S-2S,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3F-3S,STA3R-3G,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1H-1S,STG1HPT-1G-2HS,STG1HPT-1S-1S,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2F-2G-HC,STG2F-2S,STG2F-4HS,STG2H-2G,STG2H-2S,STG2HPT-2S-2S,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3F-3S,STG3R-3S,STM1F-1S,STM1F-2HS,STM1F-2HS-HC,STM1R-1S,STM1R-2HS,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1H-1S,STR1H-2HS,STR1HPT-1G-1G,STR1HPT-1S-1S,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2H-2G,STR2H-4HS,STR2HPT-2S-2S,STR2HPT-4HS-2S,STR2HPT-4HS-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR3F-3S,STR3R-3G,STR3R-3S
Overall Height
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980710
- Zoro #
- G523355806
- UPC #
- -
- Country of Origin
- United States
- Item
- Hinge Kit
- Compatible Product Type
- Freezer, Heated Holding Cabinet, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Product Type
- Hinge Kit
- Compatible Manufacturer Part Number
- SRA2DT-2S,STA1-FPT-2HS-2HS,STA1DT-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1H-1G,STA1H-1S,STA1H-2HG,STA1H-2HS,STA1HPT-1S-1S,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2H-4HS,STA2HPT-2G-2G,STA2HPT-2S-2S,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3F-3S,STA3R-3G,STA3R-3S,STA3R-6HS,STG1-RPT-2HG-1S,STG1DT-2HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1H-1S,STG1HPT-1G-2HS,STG1HPT-1S-1S,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2F-2G-HC,STG2F-2S,STG2F-4HS,STG2H-2G,STG2H-2S,STG2HPT-2S-2S,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3F-3S,STG3R-3S,STM1F-1S,STM1F-2HS,STM1F-2HS-HC,STM1R-1S,STM1R-2HS,STM2F-2S,STM2F-4HS,STM2R-2S,STM2R-4HS,STR1DT-2HS,STR1F-1G,STR1F-1G-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1H-1S,STR1H-2HS,STR1HPT-1G-1G,STR1HPT-1S-1S,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2H-2G,STR2H-4HS,STR2HPT-2S-2S,STR2HPT-4HS-2S,STR2HPT-4HS-4HS,STR2R-2G,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-2S,STR2RPT-4HS-4HS,STR3F-3S,STR3R-3G,STR3R-3S
Dimensions
- Overall Width
- 4 in
- Overall Height
- 1 7/16 in
Description
Hinge Kit, Overall Height 1 7/16 in, Overall Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.