- Home
- /
- Furniture, Linens & Decor
- /
- Furniture Parts & Repair
- /
- Furniture Parts
- /
- Incandescent Lamp Socket
Incandescent Lamp Socket
Mfr # 974812
Zoro # G4010380
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
For Use With
Freezers, Refrigerators
Fits Brand
True
For Use With Mfr. Model Number
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Product Type
Lamp Socket Replacement Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
974812
Zoro #
G4010380
UPC #
-
Country of Origin
United States
Details
Color
Gray
For Use With
Freezers, Refrigerators
Fits Brand
True
Item
Lamp Socket Replacement Kit
For Use With Mfr. Model Number
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Product Type
Lamp Socket Replacement Kit
Compatible with Manufacturer Model Number
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Compatible Manufacturer Model Number
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Compatible with Manufacturer Model No.
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Compatible with Mfr. Model No.
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
For Use with Mfr Model Number
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Compatible Manufacturer Part Number
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Compatible Pump Manufacturer Part Number
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Compatible Mfr. Model Number
T-12, T-12F, T-17F-2, T-19, T-19E, T-19F, T-19FZ, T-23, T-23-1-G-1, T-23-2, T-23DT, T-23F, T-23F-2, T-23FZ, T-23G, T-23PT, T-23RL, T-35, T-35F, T-35FZ, T-43, T-43F, T-49, T-49-2-G-2, T-49-4, T-49-4PT, T-49DT, T-49DT-4, T-49F, T-49F-4, T-49FZ, T-49MHC, T-49PT, T-49RL, T-72, T-72-6, T-72F, T-72F-6, T-72FZ, TA1DT-2HS, TA1FRI-1S, TA1RRI-1G, TA1RRI89-1S, TA1RRT-1G-1S, TA1RRT-1S-1S, TA1RRT89-1S-1S, TA2FRI-2S, TA2RRI-2G, TA2RRI-2S, TA2RRT-2G-2S, TA2RRT-2S-2S, TA2RRT89-2S-2S, TBB-1, TBB-1-S, TC-23, TC-23F, TC-49, TC-72, TDD-2, TDD-2-S, TDD-2CT, TDD-2CT-S, TDD-3, TDD-3-S, TDD-3CT, TDD-3CT-S, TDD-4, TDD-4-S, TDD-4CT, TDD-4CT-S, TG1DT-2HS, TG1RRI-1G, TG1RRI-1S, TG1RRI89-1S, TG1RRT-1G-1S, TG1RRT-1S-1S, TG1RRT89-1S-1S, TG2RRI-2G, TG2RRI-2S, TG2RRT-2S-2S, TG3R-3S, TGRRT-2G-2S, TH-23G, TR-37RI, TR-37RI-89, TR-77RI, TR-77RI-89, TR-77RI-F, TR-77RT, TR-77RT-89, TR1FRI-1S, TR1RRI-1G, TR1RRI-2S, TR1RRI89-1S, TR1RRT-1G-1S, TR1RRT-1S-1S, TR1RRT89-1S-1S, TR2RRI-2G, TR2RRI-2S, TR2RRI89-2S, TR2RRT-2G-2S, TR2RRT-2S-2S, TR2RRT89-2S-2S, TR3R-3S, TS-19, TS-19FZ, TS-23, TS-23-2, TS-23F, TS-23F-2, TS-28-262, TS-28PT, TS-35, TS-35F, TS-43, TS-43F, TS-49, TS-49-4, TS-49DT-G, TS-49F, TS-49F-4, TS-53, TS-53-4, TS-53-4PT, TS-53PT, TS-63, TS-72, TS-72-6, TS-72F, TS-72F-6, TS23, TSD-33, TSD-47, TSD-69
Description
Lamp Socket Replacement Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Fan Motor Bracket (865417)
- TRUE Cord Pulley Kit (933126)
- TRUE Cap Tube (851134)
- TRUE Condenser Unit (884939)
- KASON Pacesetter Hinge Smooth Face, 1255 Series (11255000004)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/4" (11248000026)
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- KASON Reversible Cam-Rise Hinge, 1-3/4" Offset (11245000076)
- DAP Blend Sticks, Light Wood (7079804101)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- RESTOR-IT Furniture and Fabric Repair Kit, Blue (18081)
- HOLLAND BAR STOOL CO New York Islanders Seat Cover (BSCNYIsln)
- DESIGNS OF DISTINCTION 3 Inch Square Bar Column - Hard Maple (01633010HM1)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 12mm Brass Coarse Thread Expansion Bushings 6PK (38666)