Key, 3/16"H, 1-1/8"W
- Mfr # 831365
- Zoro # G823353083
product price:Â
$
24.45
/ea
Key Features
Overall Width
1 1/8 in
Compatible Product Type
Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Refrigerator, Sandwich/Salad Prep Refrigerator
Overall Height
3/16 in
Product Type
Key
Compatible Manufacturer Part Number
GDM-05-HC-FGD01,GDM-05-HC-TSL01,GDM-05-S-HC-FGD01,GDM-05-S-HC-TSL01,GDM-05PT-HC-TSL01,GDM-05PT-S-HC-FGD01,GDM-05PT-S-HC-TSL01,GDM-06-34-HC-TSL01,GDM-06-34-HC-TSL01 EXTTOP,GDM-07-HC-TSL01,GDM-07-S-HC-FGD01,GDM-07-S-HC-TSL01,GDM-07F-HC-TSL01,GDM-08-HC-TSL01,GDM-09-SQ-HC-LD,GDM-09-SQ-S-HC-LD,GDM-10-58-HC-TSL01,GDM-10-HC-TSL01,GDM-10F,GDM-10F-HC-TSL01,GDM-10PT-HC-TSL01,GDM-10SSL-HC-TSL01,GDM-12-HC-TSL01,GDM-12F-HC-TSL01,GDM-12FC-HC-TSL01,GDM-14RF-HC-LD,GDM-15-RTO-HC-LD,GDM-19T-F-HC-TSL01,GDM-19T-HC-TSL01,GDM-19T-SCI-HC-TSL01,GDM-23-HC-TSL01,GDM-23-HST02-HC-TSL01,GDM-23-SCI-HC-TSL01,GDM-23F-HC-TSL01,GDM-23F-HST-HC-TSL01,GDM-23FC-HC-TSL01,GDM-23W-HC-TSL01,GDM-26-HC-TSL01,GDM-26-HST02-HC-TSL01,GDM-26-SCI-HC-TSL01,GDM-26F-FLX-HC-TSL01,GDM-26F-HC-TSL01,GDM-26F-HST-HC-TSL01,GDM-33-HC-LD,GDM-33C-60-HC-LD,GDM-33CPT-54-HC-LD,GDM-33SSL-56-HC-LD,GDM-35-HC-TSL01,GDM-35F-HC-TSL01,GDM-35SL-RF-HC-LD,GDM-37-HC-LD,GDM-41-HC-LD,GDM-41C-48-HC-LD,GDM-41CPT-48-HC-LD,GDM-41SL-48-HC-LD,GDM-41SL-54-HC-LD,GDM-41SL-60-HC-LD,GDM-41SL-HC-LD,GDM-43-HC-TSL01,GDM-43-SCI-HC-TSL01,GDM-43F-FLX-HC-TSL01,GDM-43F-HC-TSL01,GDM-43F-SL-HC-TSL01,GDM-45-HC-LD,GDM-47-HC-LD,GDM-47FC-HC-LD,GDM-47RL-HC-LD,GDM-49-HC-TSL01,GDM-49-SCI-HC-TSL01,GDM-49F-FLX-HC-TSL01,GDM-49F-HC-TSL01,GDM-49F-LTF-HC-TSL01,GDM-49FC-HC-TSL01,GDM-49RL-HC-TSL01,GDM-69-HC-LD,GDM-69FC-HC-LD,GDM-72-HC-TSL01,GDM-72-SCI-HC-TSL01,GDM-72F-HC-TSL01,GDM-72F-LTF-HC-TSL01,GDM-72FC-HC-TSL01,STA1FRI-1S,STA1IRRI-1S,STA1RRT-1G-1S,STA1RRT-1S-1S,STA2RRI-2S,STA2RRI89-2S,STG1RRI-1S,STG2RRI-2S,STG2RRI89-2S,STR1RRI-1S,STR1RRI89-1S,STR1RRT-1G-1S,STR1RRT-1S-1S,STR2FRI-2S,STR2RRI-2G,STR2RRI-2S,STR2RRi89-2S,STR2RRT-2G-2G,STR2RRT-2S-2S,TA1FRI-1S,TA1RRI-1G,TA1RRI-1S,TA1RRI89-1S,TA1RRT-1G-1S,TA1RRT-1S-1S,TA1RRT89-1S-1S,TA2FRI-2S,TA2RRI-2G,TA2RRI-2S,TA2RRI89-2S,TA2RRT-2G-2S,TA2RRT-2S-2S,TA2RRT89-2S-2S,TG1RRI-1G,TG1RRI-1S,TG1RRI89-1S,TG1RRT-1G-1S,TG1RRT-1S-1S,TG1RRT89-1S-1S,TG2FRI-2S,TG2RRI-2G,TG2RRI-2S,TG2RRI89-2S,TG2RRT-2S-2S,TG2RRT89-2S-2S,TGRRT-2G-2S,TR-77RI-89,TR-77RT-89,TR1FRI-1S,TR1HRI-1S,TR1HRI89-1S,TR1HRT-1S-1S,TR1HRTT89-1S-1S,TR1RRI-1G,TR1RRI-2S,TR1RRI89-1S,TR1RRT-1G-1S,TR1RRT-1S-1S,TR1RRT89-1S-1S,TR2FRI-2S,TR2HRI-2S,TR2HRT-2S-2S,TR2RRI-2G,TR2RRI-2S,TR2RRI89-2S,TR2RRT-2G-2S,TR2RRT-2S-2S,TR2RRT89-2S-2S,TSSU-72-30M-B-ST-HC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 831365
- Zoro #
- G823353083
- UPC #
- -
- Country of Origin
- China
- Item
- Key
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Refrigerator, Sandwich/Salad Prep Refrigerator
- Product Type
- Key
- Compatible Manufacturer Part Number
- GDM-05-HC-FGD01,GDM-05-HC-TSL01,GDM-05-S-HC-FGD01,GDM-05-S-HC-TSL01,GDM-05PT-HC-TSL01,GDM-05PT-S-HC-FGD01,GDM-05PT-S-HC-TSL01,GDM-06-34-HC-TSL01,GDM-06-34-HC-TSL01 EXTTOP,GDM-07-HC-TSL01,GDM-07-S-HC-FGD01,GDM-07-S-HC-TSL01,GDM-07F-HC-TSL01,GDM-08-HC-TSL01,GDM-09-SQ-HC-LD,GDM-09-SQ-S-HC-LD,GDM-10-58-HC-TSL01,GDM-10-HC-TSL01,GDM-10F,GDM-10F-HC-TSL01,GDM-10PT-HC-TSL01,GDM-10SSL-HC-TSL01,GDM-12-HC-TSL01,GDM-12F-HC-TSL01,GDM-12FC-HC-TSL01,GDM-14RF-HC-LD,GDM-15-RTO-HC-LD,GDM-19T-F-HC-TSL01,GDM-19T-HC-TSL01,GDM-19T-SCI-HC-TSL01,GDM-23-HC-TSL01,GDM-23-HST02-HC-TSL01,GDM-23-SCI-HC-TSL01,GDM-23F-HC-TSL01,GDM-23F-HST-HC-TSL01,GDM-23FC-HC-TSL01,GDM-23W-HC-TSL01,GDM-26-HC-TSL01,GDM-26-HST02-HC-TSL01,GDM-26-SCI-HC-TSL01,GDM-26F-FLX-HC-TSL01,GDM-26F-HC-TSL01,GDM-26F-HST-HC-TSL01,GDM-33-HC-LD,GDM-33C-60-HC-LD,GDM-33CPT-54-HC-LD,GDM-33SSL-56-HC-LD,GDM-35-HC-TSL01,GDM-35F-HC-TSL01,GDM-35SL-RF-HC-LD,GDM-37-HC-LD,GDM-41-HC-LD,GDM-41C-48-HC-LD,GDM-41CPT-48-HC-LD,GDM-41SL-48-HC-LD,GDM-41SL-54-HC-LD,GDM-41SL-60-HC-LD,GDM-41SL-HC-LD,GDM-43-HC-TSL01,GDM-43-SCI-HC-TSL01,GDM-43F-FLX-HC-TSL01,GDM-43F-HC-TSL01,GDM-43F-SL-HC-TSL01,GDM-45-HC-LD,GDM-47-HC-LD,GDM-47FC-HC-LD,GDM-47RL-HC-LD,GDM-49-HC-TSL01,GDM-49-SCI-HC-TSL01,GDM-49F-FLX-HC-TSL01,GDM-49F-HC-TSL01,GDM-49F-LTF-HC-TSL01,GDM-49FC-HC-TSL01,GDM-49RL-HC-TSL01,GDM-69-HC-LD,GDM-69FC-HC-LD,GDM-72-HC-TSL01,GDM-72-SCI-HC-TSL01,GDM-72F-HC-TSL01,GDM-72F-LTF-HC-TSL01,GDM-72FC-HC-TSL01,STA1FRI-1S,STA1IRRI-1S,STA1RRT-1G-1S,STA1RRT-1S-1S,STA2RRI-2S,STA2RRI89-2S,STG1RRI-1S,STG2RRI-2S,STG2RRI89-2S,STR1RRI-1S,STR1RRI89-1S,STR1RRT-1G-1S,STR1RRT-1S-1S,STR2FRI-2S,STR2RRI-2G,STR2RRI-2S,STR2RRi89-2S,STR2RRT-2G-2G,STR2RRT-2S-2S,TA1FRI-1S,TA1RRI-1G,TA1RRI-1S,TA1RRI89-1S,TA1RRT-1G-1S,TA1RRT-1S-1S,TA1RRT89-1S-1S,TA2FRI-2S,TA2RRI-2G,TA2RRI-2S,TA2RRI89-2S,TA2RRT-2G-2S,TA2RRT-2S-2S,TA2RRT89-2S-2S,TG1RRI-1G,TG1RRI-1S,TG1RRI89-1S,TG1RRT-1G-1S,TG1RRT-1S-1S,TG1RRT89-1S-1S,TG2FRI-2S,TG2RRI-2G,TG2RRI-2S,TG2RRI89-2S,TG2RRT-2S-2S,TG2RRT89-2S-2S,TGRRT-2G-2S,TR-77RI-89,TR-77RT-89,TR1FRI-1S,TR1HRI-1S,TR1HRI89-1S,TR1HRT-1S-1S,TR1HRTT89-1S-1S,TR1RRI-1G,TR1RRI-2S,TR1RRI89-1S,TR1RRT-1G-1S,TR1RRT-1S-1S,TR1RRT89-1S-1S,TR2FRI-2S,TR2HRI-2S,TR2HRT-2S-2S,TR2RRI-2G,TR2RRI-2S,TR2RRI89-2S,TR2RRT-2G-2S,TR2RRT-2S-2S,TR2RRT89-2S-2S,TSSU-72-30M-B-ST-HC
Dimensions
- Overall Width
- 1 1/8 in
- Overall Height
- 3/16 in
Description
Key, Overall Height 3/16 in, Overall Width 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.