Shop TRUE
See all product information
Create Account
Lampholder, 1-5/16"H, 1-5/8"W
- Mfr # 923682
- Zoro # G723355279
product price:Â
$
60.29
/ea
Key Features
Product Type
Lampholder
Compatible Manufacturer Part Number
GDIM-49,GDIM-49NT,GDIM-72NT,GDM-03,GDM-14RF,GDM-26,GDM-33,GDM-33C,GDM-35,GDM-35F,GDM-35RF,GDM-35SL-RF,GDM-41,GDM-41C,GDM-41SL,GDM-43,GDM-43F,GDM-45,GDM-47,GDM-47FC,GDM-47RL,GDM-49,GDM-49DT,GDM-49F,GDM-49FC,GDM-49RF,GDM-49RL,GDM-49W,GDM-49W-RF,GDM-61,GDM-61FC,GDM-69,GDM-72,GDM-72F,GDM-72FC,GDM-72RL,GEM-47,GEM-47FC,GEM-49,GEM-49FC,GEM-69,GEM-69FC,GEM-72,GEM-72FC,QA-48-18MB,T-49FG,T-72FG,TAC-30,TAC-30GS,TAC-48-LD,TAC-48GS,TAC-72,TBB-2,TBB-2-S,TBB-24-48,TBB-24-48-S,TBB-24-48FR,TBB-24-48FR-S,TBB-24-60,TBB-24-60-S,TBB-24-60FR,TBB-24-60FR-S,TBB-24-72,TBB-24-72-S,TBB-24-72FR,TBB-24GAL-48,TBB-24GAL-60,TBB-24GAL-72,TBB-24GAL-72-S,TBB-3,TBB-3-S,TBB-4,TBB-4-S,TCGG-36,TCGG-48,TCGG-48-S,TCGG-60,TCGG-72,TCGG-72-S,TDBD-48-2,TDBD-48-4,TDBD-72-2,TDBD-72-4,TDBD-96-3,TDBD-96-6,TDC-27,TDC-47,TDC-47-CG,TDC-67,TDC-87,TFBB-24-48,TS-49FG,TS-72FG,TSD-33G,TSD-47G,TSID-36-2,TSID-36-4,TSID-48-2,TSID-48-2-L,TSID-48-4,TSID-48-4-L,TSID-72-3,TSID-72-3-L,TSID-72-6,TSID-72-6-L,TSID-96-3,TSID-96-6,TUC-27G,TUC-27G-LP,TUC-48G,TUC-48G-LP,TUC-60G,TUC-60G-LP,TWT-27G,TWT-48G,TWT-60G
Overall Width
1 5/8 in
Compatible Product Type
Bar Refrigeration, Bar Refrigerator, Food Prep Table, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
Overall Height
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 923682
- Zoro #
- G723355279
- UPC #
- -
- Country of Origin
- China
- Item
- Lampholder
- Product Type
- Lampholder
- Compatible Manufacturer Part Number
- GDIM-49,GDIM-49NT,GDIM-72NT,GDM-03,GDM-14RF,GDM-26,GDM-33,GDM-33C,GDM-35,GDM-35F,GDM-35RF,GDM-35SL-RF,GDM-41,GDM-41C,GDM-41SL,GDM-43,GDM-43F,GDM-45,GDM-47,GDM-47FC,GDM-47RL,GDM-49,GDM-49DT,GDM-49F,GDM-49FC,GDM-49RF,GDM-49RL,GDM-49W,GDM-49W-RF,GDM-61,GDM-61FC,GDM-69,GDM-72,GDM-72F,GDM-72FC,GDM-72RL,GEM-47,GEM-47FC,GEM-49,GEM-49FC,GEM-69,GEM-69FC,GEM-72,GEM-72FC,QA-48-18MB,T-49FG,T-72FG,TAC-30,TAC-30GS,TAC-48-LD,TAC-48GS,TAC-72,TBB-2,TBB-2-S,TBB-24-48,TBB-24-48-S,TBB-24-48FR,TBB-24-48FR-S,TBB-24-60,TBB-24-60-S,TBB-24-60FR,TBB-24-60FR-S,TBB-24-72,TBB-24-72-S,TBB-24-72FR,TBB-24GAL-48,TBB-24GAL-60,TBB-24GAL-72,TBB-24GAL-72-S,TBB-3,TBB-3-S,TBB-4,TBB-4-S,TCGG-36,TCGG-48,TCGG-48-S,TCGG-60,TCGG-72,TCGG-72-S,TDBD-48-2,TDBD-48-4,TDBD-72-2,TDBD-72-4,TDBD-96-3,TDBD-96-6,TDC-27,TDC-47,TDC-47-CG,TDC-67,TDC-87,TFBB-24-48,TS-49FG,TS-72FG,TSD-33G,TSD-47G,TSID-36-2,TSID-36-4,TSID-48-2,TSID-48-2-L,TSID-48-4,TSID-48-4-L,TSID-72-3,TSID-72-3-L,TSID-72-6,TSID-72-6-L,TSID-96-3,TSID-96-6,TUC-27G,TUC-27G-LP,TUC-48G,TUC-48G-LP,TUC-60G,TUC-60G-LP,TWT-27G,TWT-48G,TWT-60G
- Compatible Product Type
- Bar Refrigeration, Bar Refrigerator, Food Prep Table, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator, Undercounter Refrigerator, Worktop Refrigerator
Description
Lampholder, Overall Height 1 5/16 in, Overall Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.