Shop TRUE
See all product information
Create Account
LED Input Wire, 1 in H, 4-15/16 in W
- Mfr # 967264
- Zoro # G423360788
product price:Â
$
60.69
/ea
Key Features
Overall Height
1 in
Overall Width
4 15/16 in
Product Type
LED Input Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 967264
- Zoro #
- G423360788
- UPC #
- -
- Country of Origin
- United States
- Item
- LED Input Wire
- Product Type
- LED Input Wire
Dimensions
- Overall Height
- 1 in
- Overall Width
- 4 15/16 in
Description
LED Input Wire, Overall Height 1 in, Overall Width 4 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.