Shop TRUE
See all product information
Create Account
LED Module, 1-1/8 in H, 1-3/8 in W
Mfr # 205409
Zoro # G623358196
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Height
1 1/8 in
Overall Width
1 3/8 in
Product Type
LED Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205409
- Zoro #
- G623358196
- UPC #
- -
- Country of Origin
- United States
- Item
- LED Module
- Color
- Clear
- Product Type
- LED Module
Description
LED Module, Overall Height 1 1/8 in, Overall Width 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.