LightBulb/Lamp, 1-15/16"H, 5-3/8"W
- Mfr # 801153
- Zoro # G023354002
product price:Â
$
90.95
/ea
Key Features
Compatible Product Type
Reach-In Freezer, Reach-In Refrigerator
Compatible Manufacturer Part Number
T-12,T-12F,T-Series,TA1F-1S,TA1F-2HS,TA1R-1S,TA1R-2HS,TA1RPT-1S-1S,TA1RPT-2HS-1S,TA1RPT-2HS-2HS,TA2DT-2S,TA2F-2S,TA2F-4HS,TA2R-2S,TA2R-4HS,TA2RPT-2S-2S,TA2RPT-4HS-2S,TA3F-3S,TA3R-3S,TA3R-6HS,TA3RPT-3S-3S,TG1F-1S,TG1R-1S,TG1R-2HS,TG1RPT-1S-1S,TG1RPT-2HS-1S,TG2DT-2S,TG2DT-4HS,TG2F-2S,TG2F-4HS,TG2R-2S,TG2R-4HS,TG2RPT-2S-2S,TG2RPT-4HS-2S,TG3F-3S,TG3R-3S,TG3R-6HS,TG3RPT-3S-3S,TGIF-2HS,TM-24,TM-24-2,TM-24F,TM-52,TM-52-4,TM-52F,TM-74,TM-74-6,TM-74F,TM-74F-6,TR-31,TR-31-2,TR-31DT,TR-31F,TR-31F-2,TR-31PT,TR-56,TR-56-4,TR-56DT,TR-56F,TR-56F-4,TR-56F-PT,TR-85,TR-85-6,TR-85F,TR-85F-6,TR-85PT,TR1F-1S,TR1F-2HS,TR1R-1HG/1HS,TR1R-1S,TR1R-2HG,TR1R-2HS,TR1RPT-1S-1S,TR1RPT-1S-2HS,TR1RPT-2HS-1S,TR1RPT-2HS-2HS,TR2DT-2S,TR2DT-4HS,TR2F-2S,TR2F-4HS,TR2R-2S,TR2R-4HS,TR2RPT-2S-2S,TR2RPT-4HS-2S,TR2RPT-4HS-4HS,TR3R-3S,TR3R-4HS-1S,TR3R-6HS,TR3RPT-3S-3S,TS-12,TS-28-262,TS-63
Overall Height
1 15/16 in
Product Type
Light Bulb/Lamp
Overall Width
5 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801153
- Zoro #
- G023354002
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Light Bulb/Lamp
- Compatible Product Type
- Reach-In Freezer, Reach-In Refrigerator
- Compatible Manufacturer Part Number
- T-12,T-12F,T-Series,TA1F-1S,TA1F-2HS,TA1R-1S,TA1R-2HS,TA1RPT-1S-1S,TA1RPT-2HS-1S,TA1RPT-2HS-2HS,TA2DT-2S,TA2F-2S,TA2F-4HS,TA2R-2S,TA2R-4HS,TA2RPT-2S-2S,TA2RPT-4HS-2S,TA3F-3S,TA3R-3S,TA3R-6HS,TA3RPT-3S-3S,TG1F-1S,TG1R-1S,TG1R-2HS,TG1RPT-1S-1S,TG1RPT-2HS-1S,TG2DT-2S,TG2DT-4HS,TG2F-2S,TG2F-4HS,TG2R-2S,TG2R-4HS,TG2RPT-2S-2S,TG2RPT-4HS-2S,TG3F-3S,TG3R-3S,TG3R-6HS,TG3RPT-3S-3S,TGIF-2HS,TM-24,TM-24-2,TM-24F,TM-52,TM-52-4,TM-52F,TM-74,TM-74-6,TM-74F,TM-74F-6,TR-31,TR-31-2,TR-31DT,TR-31F,TR-31F-2,TR-31PT,TR-56,TR-56-4,TR-56DT,TR-56F,TR-56F-4,TR-56F-PT,TR-85,TR-85-6,TR-85F,TR-85F-6,TR-85PT,TR1F-1S,TR1F-2HS,TR1R-1HG/1HS,TR1R-1S,TR1R-2HG,TR1R-2HS,TR1RPT-1S-1S,TR1RPT-1S-2HS,TR1RPT-2HS-1S,TR1RPT-2HS-2HS,TR2DT-2S,TR2DT-4HS,TR2F-2S,TR2F-4HS,TR2R-2S,TR2R-4HS,TR2RPT-2S-2S,TR2RPT-4HS-2S,TR2RPT-4HS-4HS,TR3R-3S,TR3R-4HS-1S,TR3R-6HS,TR3RPT-3S-3S,TS-12,TS-28-262,TS-63
- Product Type
- Light Bulb/Lamp
Dimensions
- Overall Height
- 1 15/16 in
- Overall Width
- 5 3/8 in
Description
Light Bulb/Lamp, Overall Height 1 15/16 in, Overall Width 5 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.