Shop TRUE
See all product information
Create Account
Lockw/Key, Milk Cooler, 2"H, 2-5/8"W
- Mfr # 872849
- Zoro # G323355143
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Width
2 5/8 in
Compatible Manufacturer Part Number
TMC-34, TMC-34-DS, TMC-49, TMC-49-DS, TMC-58, TMC-58-DS
Compatible Product Type
Milk Cooler
Product Type
Lock With Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 872849
- Zoro #
- G323355143
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Width
- 2 5/8 in
Details
- Item
- Lock With Key
- Compatible Manufacturer Part Number
- TMC-34, TMC-34-DS, TMC-49, TMC-49-DS, TMC-58, TMC-58-DS
- Compatible Product Type
- Milk Cooler
- Product Type
- Lock With Key
Description
Lock With Key, Overall Height 2 in, Overall Width 2 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.