Zoro Homepage

Door Gasket, 20-1/4" x 31-3/4"

  • Mfr # 811142

  • Zoro # G7889388


product price: $47.69
/ea

Key Features

For Use With Mfr. Model Number
TBB-24-72G, TBB-24-72G-HC-LD, TBB-24GAL-72G, TBB-24GAL-72G-HC-LD
Fits Brand
True Mfg
For Use With
Mfr. Model Number: TBB-24-72G, TBB-24GAL-72G
Color
Black
Compatible with Manufacturer Model Number
TBB-24-72G, TBB-24-72G-HC-LD, TBB-24GAL-72G, TBB-24GAL-72G-HC-LD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811142
Zoro #
G7889388
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/4 in
Overall Width
19 5/8 in

Details

For Use With Mfr. Model Number
TBB-24-72G, TBB-24-72G-HC-LD, TBB-24GAL-72G, TBB-24GAL-72G-HC-LD
Fits Brand
True Mfg
Item
Door Gasket, 20-1/4" x 31-3/4"
For Use With
Mfr. Model Number: TBB-24-72G, TBB-24GAL-72G
Color
Black
Compatible with Manufacturer Model Number
TBB-24-72G, TBB-24-72G-HC-LD, TBB-24GAL-72G, TBB-24GAL-72G-HC-LD
Compatible Manufacturer Part Number
TBB-24-72G, TBB-24-72G-HC-LD, TBB-24GAL-72G, TBB-24GAL-72G-HC-LD
Compatible Pump Manufacturer Part Number
TBB-24-72G, TBB-24-72G-HC-LD, TBB-24GAL-72G, TBB-24GAL-72G-HC-LD
Compatible Mfr. Model Number
TBB-24-72G, TBB-24-72G-HC-LD, TBB-24GAL-72G, TBB-24GAL-72G-HC-LD

Description

Magnetic Gasket, Compatible with Manufacturer Model Number TBB-24-72G, TBB-24-72G-HC-LD, TBB-24GAL-72G, TBB-24GAL-72G-HC-LD, For Use With Freezers, Refrigerators, Overall Height 31 1/4 in, Overall Width 19 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.