Zoro Homepage

Door Gasket, 24-5/8" x 26-5/8"

  • Mfr # 810811

  • Zoro # G7889211


product price: $43.29
/ea

Key Features

For Use With Mfr. Model Number
T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6
Fits Brand
True Mfg
For Use With
Mfr. Model Number: T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6
Color
Black
Overall Width
24 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810811
Zoro #
G7889211
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 5/8 in
Overall Height
26 5/8 in

Details

For Use With Mfr. Model Number
T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6
Fits Brand
True Mfg
Item
Door Gasket, 24-5/8" x 26-5/8"
For Use With
Mfr. Model Number: T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6
Color
Black
Compatible with Manufacturer Model Number
T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6
Compatible Manufacturer Part Number
T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6
Compatible Pump Manufacturer Part Number
T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6
Compatible Mfr. Model Number
T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6

Description

Door Gasket, Compatible with Manufacturer Model Number T-72-3-G-3, T-72-6, T-72F-6, T-72G-6, TS-72-3-G-3, TS-72-6, TS-72F-6, TS-72G-6, For Use With Freezers, Refrigerators, Overall Height 26 5/8 in, Overall Width 24 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.