Zoro Homepage

Door Gasket, 24" x 54"

  • Mfr # 810785

  • Zoro # G7890727


product price: $53.49
/ea

Key Features

For Use With Mfr. Model Number
TS-53-4PT, TS534G4PT
Fits Brand
True Mfg
For Use With
Mfr. Model Number: TS-53-4PT, TS534G4PT, TS53, TS-53
Overall Width
2 ft
Overall Height
4 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810785
Zoro #
G7890727
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 ft
Overall Height
4 1/2 ft

Details

For Use With Mfr. Model Number
TS-53-4PT, TS534G4PT
Fits Brand
True Mfg
Item
Door Gasket, 24" x 54"
For Use With
Mfr. Model Number: TS-53-4PT, TS534G4PT, TS53, TS-53
Compatible with Manufacturer Model Number
TS-53-4PT, TS534G4PT
Compatible Manufacturer Part Number
TS-53-4PT, TS534G4PT
Compatible Pump Manufacturer Part Number
TS-53-4PT, TS534G4PT
Compatible Mfr. Model Number
TS-53-4PT, TS534G4PT

Description

Gasket, Compatible with Manufacturer Model Number TS-53-4PT, TS534G4PT, For Use With Freezers, Refrigerators, Overall Height 4 1/2 ft, Overall Width 2 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.