Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket, 25-1/4" x 26-3/4"

  • Mfr # 810822

  • Zoro # G7889248


product price: $51.89
/ea

Key Features

For Use With Mfr. Model Number
TUC-27FG, TUC-27G, TUC-27G-HC, TUC-27G-LP, TWT-27G
Fits Brand
True Mfg
For Use With
Mfr. Model Number: TUC-27FG, TUC-27G, TUC-27G-LP, TWT-27G
Color
Black
Overall Height
26 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810822
Zoro #
G7889248
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 5/16 in
Overall Width
25 1/4 in

Details

For Use With Mfr. Model Number
TUC-27FG, TUC-27G, TUC-27G-HC, TUC-27G-LP, TWT-27G
Fits Brand
True Mfg
Item
Door Gasket, 25-1/4" x 26-3/4"
For Use With
Mfr. Model Number: TUC-27FG, TUC-27G, TUC-27G-LP, TWT-27G
Color
Black
Compatible with Manufacturer Model Number
TUC-27FG, TUC-27G, TUC-27G-HC, TUC-27G-LP, TWT-27G
Compatible Manufacturer Part Number
TUC-27FG, TUC-27G, TUC-27G-HC, TUC-27G-LP, TWT-27G
Compatible Pump Manufacturer Part Number
TUC-27FG, TUC-27G, TUC-27G-HC, TUC-27G-LP, TWT-27G
Compatible Mfr. Model Number
TUC-27FG, TUC-27G, TUC-27G-HC, TUC-27G-LP, TWT-27G

Description

Narrow Gasket, Compatible with Manufacturer Model Number TUC-27FG, TUC-27G, TUC-27G-HC, TUC-27G-LP, TWT-27G, For Use With Freezers, Refrigerators, Overall Height 26 5/16 in, Overall Width 25 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.