Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket, 25" x 62-1/4"

  • Mfr # 912148

  • Zoro # G7890508


product price: $71.99
/ea

Key Features

For Use With Mfr. Model Number
TA2-F-2S, TA2-R-2S, TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG2R-2S-HC, TG3F-3S, TG3R-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S
Fits Brand
True Mfg
For Use With
Mfr. Model Number: TA2R-2S-RC, TA2R2SRC, TA2R2S, TGF2S, TR2DT2S, TA3R3S, TM74
Color
Black
Compatible with Manufacturer Model Number
TA2-F-2S, TA2-R-2S, TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG2R-2S-HC, TG3F-3S, TG3R-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912148
Zoro #
G7890508
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 in
Overall Height
62 1/4 in

Details

For Use With Mfr. Model Number
TA2-F-2S, TA2-R-2S, TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG2R-2S-HC, TG3F-3S, TG3R-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S
Fits Brand
True Mfg
Item
Door Gasket, 25" x 62-1/4"
For Use With
Mfr. Model Number: TA2R-2S-RC, TA2R2SRC, TA2R2S, TGF2S, TR2DT2S, TA3R3S, TM74
Color
Black
Compatible with Manufacturer Model Number
TA2-F-2S, TA2-R-2S, TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG2R-2S-HC, TG3F-3S, TG3R-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S
Compatible Manufacturer Part Number
TA2-F-2S, TA2-R-2S, TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG2R-2S-HC, TG3F-3S, TG3R-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S
Compatible Pump Manufacturer Part Number
TA2-F-2S, TA2-R-2S, TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG2R-2S-HC, TG3F-3S, TG3R-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S
Compatible Mfr. Model Number
TA2-F-2S, TA2-R-2S, TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG2R-2S-HC, TG3F-3S, TG3R-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S

Description

Wide Gasket, Compatible Manufacturer Model Number TA2-F-2S, TA2-R-2S, TA2F-2S, TA2R-2S, TA3R-3S, TG2F-2S, TG2R-2S, TG2R-2S-HC, TG3F-3S, TG3R-3S, TM-74, TM-74F, TM-74FG, TM-74G, TR2DT-2S, TR2F-2S, TR2R-2S, For Use With Freezers, Refrigerators, Overall Height 62 1/4 in, Overall Width 25 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.