Zoro Homepage

Door Gasket, 27-5/8" x 54"

  • Mfr # 810784

  • Zoro # G7890331


product price: $68.29
/ea

Key Features

For Use With Mfr. Model Number
TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT
Fits Brand
True Mfg
For Use With
Mfr. Model Number: TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT
Color
Black
Overall Width
27 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810784
Zoro #
G7890331
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 5/16 in
Overall Height
53 9/16 in

Details

For Use With Mfr. Model Number
TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT
Fits Brand
True Mfg
Item
Door Gasket, 27-5/8" x 54"
For Use With
Mfr. Model Number: TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT
Color
Black
Compatible with Manufacturer Model Number
TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT
Compatible Manufacturer Part Number
TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT
Compatible Pump Manufacturer Part Number
TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT
Compatible Mfr. Model Number
TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT

Description

Narrow Gasket, Compatible with Manufacturer Model Number TS-28, TS-28-2PT, TS-28G-2PT, TS-28G-PT, TS-28G-RL, TS-28PT, For Use With Freezers, Refrigerators, Overall Height 53 9/16 in, Overall Width 27 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.