Shop TRUE MANUFACTURING
See all product information
Create Account
Gasket, 1-1/2 in H, 15 in W
- Mfr # 810848
- Zoro # G7887166
product price:Â
$
16.19
/ea
Key Features
For Use With Mfr. Model Number
TMC-34, TMC-34-DS, TMC-34-DS-SS, TMC-34-S-DS, TMC-34-S-DS-SS, TMC-49, TMC-49-DS, TMC-58, TMC-58-DS
Fits Brand
True Mfg
For Use With
Freezers, Refrigerators
Overall Height
1 1/2 in
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 810848
- Zoro #
- G7887166
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 15 in
Details
- For Use With Mfr. Model Number
- TMC-34, TMC-34-DS, TMC-34-DS-SS, TMC-34-S-DS, TMC-34-S-DS-SS, TMC-49, TMC-49-DS, TMC-58, TMC-58-DS
- Fits Brand
- True Mfg
- Item
- Gasket
- For Use With
- Freezers, Refrigerators
- Compatible with Manufacturer Model Number
- TMC-34, TMC-34-DS
- Compatible Manufacturer Part Number
- TMC-34, TMC-34-DS
- Compatible Pump Manufacturer Part Number
- TMC-34, TMC-34-DS
- Product Type
- Gasket
- Compatible Manufacturer Model Number
- TMC-34, TMC-34-DS
- For Manufacturer Part Number
- TMC-34, TMC-34-DS
- Compatible with Mfr. Model Number
- TMC-34, TMC-34-DS
- Compatible Product Type
- Freezers, Refrigerators
Description
Gasket, Compatible with Manufacturer Model Number TMC-34, TMC-34-DS, For Use With Freezers, Refrigerators, Overall Height 1 1/2 in, Overall Width 15 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.