Reach-In Freezer, Silver, 120V AC, 320lb
Mfr # TGN-1F-1S-HC
Zoro # G416245696
product price: $7,213.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TGN-1F-1S-HC
Zoro #
G416245696
UPC #
-
Country of Origin
United States
Details
Item
True Reach In Freezer
Description
Reach-In Freezer, Product Type Reach-In, Color Silver, Overall Height 81 7/8 in, Overall Width 28 3/4 in, Overall Depth 33 7/8 in, Control Type Thermostatic, Number of Doors 1, Energy Star Compliant No, Defrost Automatic, Voltage 120V AC, Cord Length 10 ft, Current 1.6 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Includes Cord and Plug Set, Maximum Temperature -10 Degrees F, Minimum Temperature -10 Degrees F, Number of Shelves 3, Plug Type 5-15P, Refrigerant Type R-290
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.