Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reach-In Refrigerator, Silver, 320lb

  • Mfr # TGN-1R-1S-HC

  • Zoro # G716245662


product price: $5,939.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Number of Doors
1
Standards
CE, cULus Listed, ETL Listed
Voltage
115V
Refrigerant Type
R-290
Features
Adjustable Shelves, Evaporator is Epoxy Coated to Eliminate the Potential of Corrosion, Exterior Temperature Display, Field Reversible Door Hinging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGN-1R-1S-HC
Zoro #
G716245662
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 7/8 in
Overall Height
81 7/8 in
Overall Width
28 3/4 in
Cord Length
10 ft
Manufacturer Warranty Length
7-year Labor, Parts and Compressor

Details

Number of Doors
1
Standards
CE, cULus Listed, ETL Listed
Voltage
115V
Refrigerant Type
R-290
Features
Adjustable Shelves, Evaporator is Epoxy Coated to Eliminate the Potential of Corrosion, Exterior Temperature Display, Field Reversible Door Hinging
Number of Shelves
3
Includes
Cord and Plug Set
Lock Type
Barrel
Item
True Reach In Refrigerator
Defrost
Automatic
Door Style
Solid
Control Type
Electronic
Plug Type
5-15P
Door Hinge
Swing
Maximum Refrigerator Temperature
38 Degrees F
Door Swing
Reversible
Power Source
Electric
Current
1.7 A
Minimum Refrigerator Temperature
33 Degrees F
Weight
320 lb
Shelf Material
Wire
Frequency
60 Hz

Description

Reach-In Refrigerator, Refrigerator Style Reach-in, Freezer Capacity Not Applicable, Overall Height 81 7/8 in, Overall Width 28 3/4 in, Overall Depth 33 7/8 in, Color Silver, Energy Star Compliant No, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Electronic, Cord Length 10 ft, Current 1.7 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.