Zoro Homepage

Chain Saw Bar Cover, 24 In Bar

  • Mfr # SB24

  • Zoro # G4705337


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
24 in Blade
Color
Black
Material
1000D Nylon
Product Type
Chainsaw Bar Cover
Compatible Product Type
24 in Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB24
Zoro #
G4705337
UPC #
-
Country of Origin
Viet Nam

Details

Item
Chain Saw Bar Cover
For Use With
24 in Blade
Color
Black
Material
1000D Nylon
Product Type
Chainsaw Bar Cover
Compatible Product Type
24 in Blade

Description

Chain Saw Bar Cover, Product Type Chainsaw Bar Cover, Compatible Product Type 24 in Blade, Material 1000D Nylon, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.