Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duffel Bag, Red, Nylon, 2 Pockets

  • Mfr # RBL20

  • Zoro # G4770342


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Red
Material
Nylon
Features
3M Reflective Tape for 360 Degrees View, Top Flashlight Holder, Quick-Draw Transfill Hose Pocket, Skid Plate Rivets, Interior Strap, (2) Tool Pockets, Webbing to Attach L2 Rope Bag to the outside of L2 RIT Bag
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBL20
Zoro #
G4770342
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
13 in
Height
36 in
Depth
10 in
Overall Width
13 in
Overall Depth
10 in
Overall Height
10 in
Overall Length
36 in
Size
36 x 13 x 10"

Details

Item
Duffel Bag
Color
Red
Material
Nylon
Features
3M Reflective Tape for 360 Degrees View, Top Flashlight Holder, Quick-Draw Transfill Hose Pocket, Skid Plate Rivets, Interior Strap, (2) Tool Pockets, Webbing to Attach L2 Rope Bag to the outside of L2 RIT Bag
Number of Pockets
2
Product Type
Duffel Bag
Number of Wheels
0
Closure
Zipper
Number of Interior Pockets
2
Water Resistance
Not Water Resistant
Includes Laptop Sleeve
No Laptop Sleeve
Number of Straps
3
Number of Exterior Pockets
2

Description

Gear Bag, L-1 RIT, Width 13 In., Depth 10 In., Height 36 In., Number of Pockets 2, Number of Pockets (Outside)2, Material Nylon, Color Hi-Viz Red, Features Designed To Hold All Makes Of Masks And Bottles, Quick-Draw Transfill Hose Pocket, Heat-Shield Skid Plate On Bottom, Daisy Chain, Adjustable Shoulder Strap 60 In. L For Carrying, Dragging, Or Lowering Air Bottle, Flashlight Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.