Cozy Flannel Sheet Set, Multi Leaves - Twin
- Mfr # TN20-0251
- Zoro # G824179798
product price:Â
$
37.89
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
- TN20-0251
- Zoro #
- G824179798
- UPC #
- -
- Country of Origin
- China
Description
The True North Flannel Sheet Set will keep you warm and cozy all night. Made from 100% cotton and brushed on both sides, this flannel sheet set is soft to the touch and is perfect for cold nights. Fitted sheet fits mattresses up to 14 in in height. Features Cozy Flannel Sheet Set. Casual Sheets. Dimension: 1 Flat Sheet: 66 in W x 96 in L. 1 Fitted Sheet: 39 in W x 75 in L + 12 in D. 1 Standard Pillowcase: 20 in W x 30 in L. Specifications Color: Multi Leaves. Size: Twin. Weight: 4.41 lbs.