Cozy Flannel Sheet Set, Multi Leaves - California King
- Mfr # TN20-0256
- Zoro # G724192149
product price:Â
$
59.39
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
- TN20-0256
- Zoro #
- G724192149
- UPC #
- -
- Country of Origin
- China
Description
The True North Flannel Sheet Set will keep you warm and cozy all night. Made from 100% cotton and brushed on both sides, this flannel sheet set is soft to the touch and is perfect for cold nights. Fitted sheet fits mattresses up to 16 in in height. Features Cozy Flannel Sheet Set. Casual Sheets. Dimension: 1 Flat Sheet: 108 in W x 102 in L. 1 Fitted Sheet: 72 in W x 84 in L + 14 in D. 2 King Pillowcases: 20 in W x 40 in L. Specifications Color: Multi Leaves. Size: California King. Weight: 8.59 lbs.