Shop TRUE
See all product information
Create Account
PanDivider, 5/8"H, 1-1/8"W
- Mfr # 921493
- Zoro # G923361698
product price:Â
$
45.49
/ea
Key Features
Overall Width
1 1/8 in
Compatible Product Type
Chef Base Refrigerator, Food Prep Table, Pizza Prep Table, Reach-In Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
Product Type
Pan Divider
Compatible Manufacturer Part Number
TFP-32-12M-D2,TFP-48-18M-D4,TFP-72-30M-D-6,TGU-3D-2,TGW-3D-2,TPP-119D-2,TPP-119D-4,TPP-119D-6,TPP-119D-8,TPP-44D-2,TPP-60D-2,TPP-67D-4,TPP-93D-2,TPP-93D-4,TPP-93D-6,TRCB,TRCB-110,TRCB-36,TRCB-48,TRCB-52,TRCB-52-60,TRCB-72,TRCB-79,TRCB-79-86,TRCB-82,TRCB-82-84,TRCB-82-86,TRCB-96,TSSU-27-08D-2,TSSU-27-08D-2-LP,TSSU-60-08D-2,TSSU-60-16D-2,TSSU-60-16D-4,TSSU-60-16D-4-LP,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-119D-8,TUC-27D-2,TUC-27F-D-2,TUC-44D-2,TUC-47D-2-LP,TUC-60-32D-2,TUC-60D-2,TUC-60D-2-LP,TUC-60D-4,TUC-60D-4-LP,TUC-67D-2,TUC-67D-4,TUC-93D-2,TUC-93D-4,TUC-93D-6,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-119D-8,TWT-27D-2,TWT-27D-2-LP,TWT-27F-D2,TWT-44D-2,TWT-60-32D-2,TWT-60D-2,TWT-60D-2-LP,TWT-60D-4,TWT-60D-4-LP,TWT-67D-2,TWT-67D-4,TWT-93D-2,TWT-93D-4,TWT-93D-6
Overall Height
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 921493
- Zoro #
- G923361698
- UPC #
- -
- Country of Origin
- United States
- Item
- Pan Divider
- Compatible Product Type
- Chef Base Refrigerator, Food Prep Table, Pizza Prep Table, Reach-In Refrigerator, Sandwich/Salad Prep Refrigerator, Undercounter Freezer, Undercounter Refrigerator, Worktop Freezer, Worktop Refrigerator
- Product Type
- Pan Divider
- Compatible Manufacturer Part Number
- TFP-32-12M-D2,TFP-48-18M-D4,TFP-72-30M-D-6,TGU-3D-2,TGW-3D-2,TPP-119D-2,TPP-119D-4,TPP-119D-6,TPP-119D-8,TPP-44D-2,TPP-60D-2,TPP-67D-4,TPP-93D-2,TPP-93D-4,TPP-93D-6,TRCB,TRCB-110,TRCB-36,TRCB-48,TRCB-52,TRCB-52-60,TRCB-72,TRCB-79,TRCB-79-86,TRCB-82,TRCB-82-84,TRCB-82-86,TRCB-96,TSSU-27-08D-2,TSSU-27-08D-2-LP,TSSU-60-08D-2,TSSU-60-16D-2,TSSU-60-16D-4,TSSU-60-16D-4-LP,TUC-119D-2,TUC-119D-4,TUC-119D-6,TUC-119D-8,TUC-27D-2,TUC-27F-D-2,TUC-44D-2,TUC-47D-2-LP,TUC-60-32D-2,TUC-60D-2,TUC-60D-2-LP,TUC-60D-4,TUC-60D-4-LP,TUC-67D-2,TUC-67D-4,TUC-93D-2,TUC-93D-4,TUC-93D-6,TWT-119D-2,TWT-119D-4,TWT-119D-6,TWT-119D-8,TWT-27D-2,TWT-27D-2-LP,TWT-27F-D2,TWT-44D-2,TWT-60-32D-2,TWT-60D-2,TWT-60D-2-LP,TWT-60D-4,TWT-60D-4-LP,TWT-67D-2,TWT-67D-4,TWT-93D-2,TWT-93D-4,TWT-93D-6
Dimensions
- Overall Width
- 1 1/8 in
- Overall Height
- 5/8 in
Description
Pan Divider, Overall Height 5/8 in, Overall Width 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.