Shop TRUE
See all product information
Create Account
PanDivider, 5/8"H, 1-1/8"W
- Mfr # 925282
- Zoro # G823359801
product price:Â
$
47.35
/ea
Key Features
Overall Height
5/8 in
Overall Width
1 1/8 in
Product Type
Pan Divider
Compatible Product Type
Food Prep Table, Sandwich/Salad Prep Refrigerator
Compatible Manufacturer Part Number
QA-60-24MB-L,QA-72-30MB,TFP,TFP-32-12M,TFP-32-12M-D2,TFP-48-18M,TFP-48-18M-D4,TFP-64-24M,TFP-64-24M-D-2,TFP-72-30M,TFP-72-30M-D-6,TSSU 48-18MB,TSSU-27,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12M-LP,TSSU-27-12MB-LP,TSSU-27-12MC-D-2,TSSU-36,TSSU-36-12M,TSSU-36-12M-B,TSSU-36-12MB-LP,TSSU-36-15MB,TSSU-48,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-60,TSSU-60-12M-B,TSSU-60-15M-B,TSSU-60-18M-B,TSSU-60-21M,TSSU-60-24M,TSSU-60-24M-B,TSSU-60-24M-B-DS-ST,TSSU-60-24M-B-ST,TSSU-60-24MB-DS-LP,TSSU-60-24MB-LP,TSSU-72,TSSU-72-12M-B,TSSU-72-15M-B,TSSU-72-18-ST,TSSU-72-18M-B,TSSU-72-24M-B-ST,TSSU-72-30M,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-ST,TSSU-72-30M-B-ST-HC,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 925282
- Zoro #
- G823359801
- UPC #
- -
- Country of Origin
- United States
- Item
- Pan Divider
- Product Type
- Pan Divider
- Compatible Product Type
- Food Prep Table, Sandwich/Salad Prep Refrigerator
- Compatible Manufacturer Part Number
- QA-60-24MB-L,QA-72-30MB,TFP,TFP-32-12M,TFP-32-12M-D2,TFP-48-18M,TFP-48-18M-D4,TFP-64-24M,TFP-64-24M-D-2,TFP-72-30M,TFP-72-30M-D-6,TSSU 48-18MB,TSSU-27,TSSU-27-12M,TSSU-27-12M-B,TSSU-27-12M-C,TSSU-27-12M-LP,TSSU-27-12MB-LP,TSSU-27-12MC-D-2,TSSU-36,TSSU-36-12M,TSSU-36-12M-B,TSSU-36-12MB-LP,TSSU-36-15MB,TSSU-48,TSSU-48-12M,TSSU-48-12M-B,TSSU-48-12M-LP,TSSU-48-15M,TSSU-48-15M-B,TSSU-48-15MB-LP,TSSU-48-18M,TSSU-48-18MB-D2,TSSU-48-18MB-D4,TSSU-48-18MB-LP,TSSU-60,TSSU-60-12M-B,TSSU-60-15M-B,TSSU-60-18M-B,TSSU-60-21M,TSSU-60-24M,TSSU-60-24M-B,TSSU-60-24M-B-DS-ST,TSSU-60-24M-B-ST,TSSU-60-24MB-DS-LP,TSSU-60-24MB-LP,TSSU-72,TSSU-72-12M-B,TSSU-72-15M-B,TSSU-72-18-ST,TSSU-72-18M-B,TSSU-72-24M-B-ST,TSSU-72-30M,TSSU-72-30M-B-DS-ST,TSSU-72-30M-B-ST,TSSU-72-30M-B-ST-HC,TSSU-72-30MB,TSSU-72-30MB-DS,TSSU-72-30MB-ST-D2
Dimensions
- Overall Height
- 5/8 in
- Overall Width
- 1 1/8 in
Description
Pan Divider, Overall Height 5/8 in, Overall Width 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.