Shop TRUE
See all product information
Create Account
Probe, 1-9/16"H, 3-7/16"W
- Mfr # 970103
- Zoro # G923354836
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 9/16 in
Product Type
Probe
Overall Width
3 7/16 in
Compatible Product Type
Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator
Compatible Manufacturer Part Number
GDIM-26, GDM-19T-F, GDM-23F, GDM-26F, GDM-43F, GDM-49F, T-23F-2, T-23F-HC, T-23FG, T-23FG-2, T-43F, T-49F, T-49F-4, T-49FG, T-49FZ, TS-23F, TS-23FG, TS-23G-S, TS-43F, TS-49F, TS-49F-4, TS-49FG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970103
- Zoro #
- G923354836
- UPC #
- -
- Country of Origin
- Italy
- Item
- Probe
- Product Type
- Probe
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator
- Compatible Manufacturer Part Number
- GDIM-26, GDM-19T-F, GDM-23F, GDM-26F, GDM-43F, GDM-49F, T-23F-2, T-23F-HC, T-23FG, T-23FG-2, T-43F, T-49F, T-49F-4, T-49FG, T-49FZ, TS-23F, TS-23FG, TS-23G-S, TS-43F, TS-49F, TS-49F-4, TS-49FG
Description
Probe, Overall Height 1 9/16 in, Overall Width 3 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.