Probe, Blue
Mfr # true960461
Zoro # G216286790
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 5/8 in
Compatible with Manufacturer Model Number
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
Overall Width
4 3/16 in
For Use With
True Cooler
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
true960461
Zoro #
G216286790
UPC #
-
Country of Origin
Italy
Dimensions
Overall Height
1 5/8 in
Overall Width
4 3/16 in
Details
Compatible with Manufacturer Model Number
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
Item
Probe
For Use With
True Cooler
Color
Blue
Compatible Manufacturer Model Number
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
For Use with Mfr Model Number
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
Compatible with Manufacturer Model No.
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
Product Type
Probe
Compatible Pump Manufacturer Part Number
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
Compatible Manufacturer Part Number
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
Compatible with Mfr. Model No.
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
Compatible Mfr. Model Number
GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6
Description
Probe, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number GDM-35F, GDM-49, GDM-49-HC-LD, GDM-49F-HC-LD, GDM-72-HC-LD, GDM-72F-HC-LD, T-12HC, T-35-HC, T-43-HC, T-49-HC, T-72F, T-72F-6, TS-72F, TS-72F-6, For Use With True Cooler, Overall Height 1 5/8 in, Overall Width 4 3/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.