Reach-In Refrigerator, 23 cu ft, 1 Door

  • Mfr # T-23-HC
  • Zoro # G3531367
product price: 
$
5,259.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-23-HC
Zoro #
G3531367
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 1/2 in
Overall Height
78 3/8 in
Cord Length
9 ft
Overall Width
27 in
Manufacturer Warranty Length
7 yr (Labor, Parts)
Fits Chest Size
Epoxy-Coated Evaporator, Exterior Temperature Display

Details

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V AC
Number of Sections
1
Commercial / Residential
Commercial
Features
Epoxy-Coated Evaporator, Exterior Temperature Display
Door Style
Solid
Lock Type
Barrel
Refrigerant Charge
2.8 oz
Plug Type
5-15P
Residential / Commercial
Commercial
Includes
(4) Chrome Plated Shelf Clips, Cord and Plug Set
Hz
50 Hz
Door Hinge
Positive Close, Swing
Amps
2.2 A
Number of Shelves
3
Refrigerator Temperature Range (F)
33 Degrees to 38 Degrees
Control Type
Thermostatic
Energy Star Compliant
Yes
Refrigerator Temperature Range (C)
1 Degree to 3 Degrees C
Item
Reach-In Refrigerator
Refrigerator Capacity
23 cu ft
Total Capacity
23 cu ft
Refrigerant Type
R-290
Standards
ANSI, NSF
Weight
270 lb
Door Swing
Right
Minimum Refrigerator Temperature
33 Degrees F
Frequency
60 Hz
Current
2.2 A
Power Source
Electric
Includes Ice Maker
No
Perfomance
Commercial
Maximum Refrigerator Temperature
35 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 23 cu ft, Refrigerator Capacity 23 cu ft, Overall Height 78 3/8 in, Overall Width 27 in, Overall Depth 29 1/2 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Number of Doors 1, Includes Ice Maker No, Control Type Thermostatic, Cord Length 9 ft, Current 2.2 A, Door Hinge Positive Close, Swing, Door Style Solid, Door Swing Right, Features Epoxy-Coated Evaporator, Exterior Temperature Display, Frequency 60 Hz

Ratings & reviews