Bagged Ice Merchandiser
Mfr # GDIM-26NT-HC~TSL01
Zoro # G221676487
product price: $7,409.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDIM-26NT-HC~TSL01
Zoro #
G221676487
UPC #
-
Country of Origin
United States
Description
Freezer Merchandiser, Color Black, Overall Height 78 5/8 in, Overall Width 30 in, Overall Depth 29 7/8 in, Number of Doors 1, Number of Shelves 1, Energy Star Compliant Yes, Control Type Electronic, Cord Length 9 ft, Current 6 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Right, Features Factory Engineered, Self-Contained, Frequency 60 Hz, Manufacturer Warranty Length 7-year Labor, Parts and Compressor, Maximum Refrigerator Temperature 25 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.