Deli Case, 47 3/4 in H, Silver

  • Mfr # TCGG-36-S-HC-LD
  • Zoro # G316290352
product price: 
$
8,623.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Temperature - Maximum
40 Degrees F
Front Display Type
Curved Glass
Overall Height
47 3/4 in
Overall Depth
35 1/4 in
Number of Lights
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCGG-36-S-HC-LD
Zoro #
G316290352
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 3/4 in
Overall Depth
35 1/4 in
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Overall Width
36 1/4 in
Cord Length
9 ft
Fits Chest Size
LED Lighting

Details

Item
Deli Case
Temperature - Maximum
40 Degrees F
Front Display Type
Curved Glass
Number of Lights
3
Includes Rear Door
Rear Door Included
Refrigerant Type
R-290
Number of Shelves
2
Color
Silver
Series
TCGG
Rear Door Material
Glass
Features
LED Lighting
Control Type
Thermostatic
Standards
NSF/ANSI
Plug Type
5-15P
For Displaying
Deli Products
Shelf Material
Wire
Energy Star Compliant
No
Display Case Style
Upright
Weight
400 lb
Rear Door Hinge
Slide
Product Type
Deli Case
Temperature - Minimum
38 Degrees F
Voltage
115V AC
Current
3.3 A
Material
Stainless Steel
Shell Material
Stainless Steel
Wire Color
Silver

Description

Curved Glass Refrigerated Deli Case

Restrictions

Hazardous material

Ratings & reviews