Deli Case, 47 3/4 in H, Silver

  • Mfr # TCGG-48-S-HC-LD
  • Zoro # G916290356
product price: 
$
9,687.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
35 1/4 in
Weight
465 lb
Voltage
115V AC
Temperature - Minimum
38 Degrees F
Standards
NSF/ANSI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCGG-48-S-HC-LD
Zoro #
G916290356
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
35 1/4 in
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Cord Length
9 ft
Overall Height
47 3/4 in
Overall Width
48 1/4 in
Fits Chest Size
LED Lighting

Details

Item
Deli Case
Weight
465 lb
Voltage
115V AC
Temperature - Minimum
38 Degrees F
Standards
NSF/ANSI
Rear Door Material
Glass
Front Display Type
Curved Glass
Color
Silver
Control Type
Thermostatic
Product Type
Deli Case
Number of Lights
3
Includes Rear Door
Rear Door Included
Number of Shelves
2
Current
3.3 A
Display Case Style
Upright
Shelf Material
Wire
Plug Type
5-15P
Material
Stainless Steel
Series
TCGG
Energy Star Compliant
No
For Displaying
Deli Products
Rear Door Hinge
Slide
Refrigerant Type
R-290
Features
LED Lighting
Temperature - Maximum
40 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver

Description

Curved Glass Refrigerated Deli Case

Restrictions

Hazardous material

Ratings & reviews