Deli Case, 47 3/4 in H, Silver

  • Mfr # TCGG-72-S-HC-LD
  • Zoro # G116290354
product price: 
$
11,579.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Shelf Material
Wire
Front Display Type
Curved Glass
Overall Width
72 1/4 in
Features
LED Lighting
Current
5.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCGG-72-S-HC-LD
Zoro #
G116290354
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 1/4 in
Overall Depth
35 1/4 in
Overall Height
47 3/4 in
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Cord Length
9 ft
Fits Chest Size
LED Lighting

Details

Item
Deli Case
Shelf Material
Wire
Front Display Type
Curved Glass
Features
LED Lighting
Current
5.3 A
Rear Door Hinge
Slide
Number of Shelves
2
Temperature - Maximum
40 Degrees F
Number of Lights
3
Product Type
Deli Case
For Displaying
Deli Products
Material
Stainless Steel
Color
Silver
Plug Type
5-15P
Control Type
Thermostatic
Weight
730 lb
Display Case Style
Upright
Series
TCGG
Includes Rear Door
Rear Door Included
Temperature - Minimum
38 Degrees F
Voltage
115V AC
Refrigerant Type
R-290
Energy Star Compliant
No
Rear Door Material
Glass
Standards
NSF/ANSI
Shell Material
Stainless Steel
Wire Color
Silver

Description

Curved Glass Refrigerated Deli Case

Restrictions

Hazardous material

Ratings & reviews