Deli Case, 47 3/4 in H, White

  • Mfr # TCGG-36-HC-LD
  • Zoro # G616290359
product price: 
$
8,311.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Includes Rear Door
Rear Door Included
Product Type
Deli Case
Material
Stainless Steel
Voltage
115V AC
Overall Height
47 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCGG-36-HC-LD
Zoro #
G616290359
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 3/4 in
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Cord Length
9 ft
Overall Depth
35 1/4 in
Overall Width
36 1/4 in
Fits Chest Size
LED Lighting

Details

Item
Deli Case
Includes Rear Door
Rear Door Included
Product Type
Deli Case
Material
Stainless Steel
Voltage
115V AC
Number of Lights
3
Display Case Style
Upright
Finish
Powder Coated
Energy Star Compliant
No
Current
3.3 A
Features
LED Lighting
Temperature - Minimum
38 Degrees F
Shelf Material
Wire
For Displaying
Deli Products
Rear Door Material
Glass
Rear Door Hinge
Slide
Plug Type
5-15P
Temperature - Maximum
40 Degrees F
Series
TCGG
Standards
NSF/ANSI
Front Display Type
Curved Glass
Control Type
Thermostatic
Number of Shelves
2
Color
White
Refrigerant Type
R-290
Weight
400 lb
Shell Material
Stainless Steel
Wire Color
White

Description

Curved Glass Refrigerated Deli Case

Restrictions

Hazardous material

Ratings & reviews