Deli Case, 47 3/4 in H, White

  • Mfr # TCGG-72-HC-LD
  • Zoro # G016290355
product price: 
$
11,579.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Number of Lights
3
Refrigerant Type
R-290
Features
LED Lighting
Voltage
115V AC
Plug Type
5-15P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCGG-72-HC-LD
Zoro #
G016290355
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
9 ft
Overall Depth
35 1/4 in
Overall Width
72 1/4 in
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Overall Height
47 3/4 in
Fits Chest Size
LED Lighting

Details

Item
Deli Case
Number of Lights
3
Refrigerant Type
R-290
Features
LED Lighting
Voltage
115V AC
Plug Type
5-15P
Finish
Powder Coated
Temperature - Maximum
40 Degrees F
Shelf Material
Wire
Control Type
Thermostatic
Material
Stainless Steel
Current
5.3 A
Color
White
Number of Shelves
2
Energy Star Compliant
No
Rear Door Material
Glass
Temperature - Minimum
38 Degrees F
Rear Door Hinge
Slide
Display Case Style
Upright
Front Display Type
Curved Glass
Standards
NSF/ANSI
Includes Rear Door
Rear Door Included
Series
TCGG
Product Type
Deli Case
For Displaying
Deli Products
Weight
329 kg
Shell Material
Stainless Steel
Wire Color
White

Description

Curved Glass Refrigerated Deli Case

Restrictions

Hazardous material

Ratings & reviews