Zoro Homepage

Freezer, Double Glass Door, 49 Cu. Ft.

  • Mfr # GDM-49F-HC-TSL01

  • Zoro # G3517245


product price: $12,581.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Freezer Merchandiser
Color
White
Number of Doors
2
Overall Depth
31 5/8 in
Overall Height
78 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM-49F-HC-TSL01
Zoro #
G3517245
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 5/8 in
Overall Height
78 1/2 in
Overall Width
54 1/8 in
Cord Length
9 ft
Manufacturer Warranty Length
7 yr

Details

Refrigerator Style
Freezer Merchandiser
Color
White
Number of Doors
2
Type
Glass Door Merchandiser
Voltage
115V AC
Control Type
Electronic
Temperature Range (C)
-23.3 Degrees C
Defrost
Automatic
Residential / Commercial
Commercial
Includes
(4) Chrome Plated Shelf Clips, Cord and Plug Set
Refrigerant Type
R-290
Freezer Capacity
49 cu ft
Door Style
Glass
Commercial / Residential
Commercial
Item
Freezer Merchandiser
Temperature Range (F)
-10 Degrees F
Door Hinge
Swing
Amps
12.9 A
Freezer Item
Merchandiser
Agency Compliance
NSF, UL
Plug Type
5-15P
Energy Star Compliant
Yes
Features
LED Interior, Positive Seal, Self Closing Door, Torsion Type Closure System
Number of Shelves
4
Lock Type
Barrel
Standards
CE Certified, cULus, NSF/ANSI 7, UL EPH Listed
Weight
600 lb
Perfomance
Commercial
Power Source
Electric
Current
4.4 A
Minimum Freezer Temperature
-10 Degrees F
Door Swing
Left, Right
Shelf Material
Wire
Frequency
60 Hz

Description

Freezer Merchandiser, Color White, Overall Height 78 1/2 in, Overall Width 54 1/8 in, Overall Depth 31 5/8 in, Number of Doors 2, Number of Shelves 4, Energy Star Compliant Yes, Freezer Capacity 49 cu ft, Control Type Electronic, Cord Length 9 ft, Current 4.4 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Left, Right, Features LED Lighting, Positive Seal, Self-Closing Doors, Torsion Type Closure System, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.