Freezer Glass Door Merchandiser
Mfr # GDM-10F-HC~TSL01
Zoro # G216286998
product price: $5,795.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GDM-10F-HC~TSL01
Zoro #
G216286998
UPC #
-
Country of Origin
United States
Details
Item
Freezer Glass Door Merchandiser
Description
Freezer Merchandiser, Color White, Overall Height 53 3/8 in, Overall Width 24 7/8 in, Overall Depth 22 7/8 in, Number of Doors 1, Number of Shelves 3, Energy Star Compliant Yes, Control Type Electronic, Cord Length 9 ft, Current 4.5 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Left, Right, Features Factory Engineered, Self-Contained, Frequency 60 Hz, Includes (1) Bottom Shelf, (3) Adjustable Shelves, (4) Shelf Clips
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.