Freezer Glass Door Merchandiser
Mfr # GDM-19T-F-HC~TSL01
Zoro # G821682550
product price:Â $8,751.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDM-19T-F-HC~TSL01
Zoro #
G821682550
UPC #
-
Country of Origin
United States
Description
Freezer Merchandiser, Color White, Overall Height 78 5/8 in, Overall Width 27 in, Overall Depth 24 7/8 in, Number of Doors 1, Number of Shelves 4, Energy Star Compliant Yes, Control Type Electronic, Cord Length 9 ft, Current 4.7 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Right, Features Factory Engineered, Self-Contained, Frequency 60 Hz, Includes (1) Bottom Shelf, (3) Adjustable Shelves, (4) Shelf Clips, Manufacturer Warranty Length 7-year Labor, Parts and Compressor
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.