Zoro Homepage

Refrigerated Desert Merchandiser

  • Mfr # G4SM-23-HC~TSL01

  • Zoro # G721680816


product price: $9,689.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4SM-23-HC~TSL01
Zoro #
G721680816
UPC #
-
Country of Origin
United States

Description

Refrigerated Merchandiser, Color Copper, Overall Height 78 5/8 in, Overall Width 27 1/2 in, Overall Depth 30 1/8 in, Number of Doors 1, Number of Shelves 4, Energy Star Compliant Yes, Control Type Electronic, Cord Length 9 ft, Current 5.4 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Right, Features Factory Engineered, Self-Contained, Frequency 60 Hz, Includes (4) Adjustable Shelves, (4) Shelf Clips, Manufacturer Warranty Length 7-year Labor, Parts and Compressor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.