Zoro Homepage

Refrigerated Glass Door Merchandiser

  • Mfr # GDM-41SL-60-HC-LD

  • Zoro # G616287069


product price: $7,029.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM-41SL-60-HC-LD
Zoro #
G616287069
UPC #
-
Country of Origin
United States

Details

Item
Refrigerated Glass Door Merchandiser

Description

Refrigerated Merchandiser, Color Black, Overall Height 59 7/8 in, Overall Width 47 1/8 in, Overall Depth 21 in, Number of Doors 2, Number of Shelves 6, Energy Star Compliant Yes, Control Type Electronic, Cord Length 9 ft, Current 3.8 A, Defrost Automatic, Door Hinge Sliding, Door Style Glass, Door Swing Left, Right, Features Factory Engineered, Self-Contained, Frequency 60 Hz, Includes (1) Bottom Shelf, (3) Adjustable Shelves, (4) Shelf Clips

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.