Swing Door Refrigerator Slim Line
Mfr # TVM-36SL-HC~VM03
Zoro # G616487414
product price: $9,339.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVM-36SL-HC~VM03
Zoro #
G616487414
UPC #
-
Country of Origin
United States
Details
Item
Swing Door Refrigerator Slim Line
Description
Refrigerated Merchandiser, Color Black, Overall Height 54 7/8 in, Overall Width 36 in, Overall Depth 21 3/8 in, Number of Doors 2, Number of Shelves 4, Energy Star Compliant No, Control Type Electronic, Cord Length 10 ft, Current 2 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Left, Right, Features Factory Engineered, Self-Contained, Frequency 60 Hz, Includes (4) Adjustable Shelves, (4) Shelf Clips, Manufacturer Warranty Length 7-year Labor, Parts and Compressor
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.