Zoro Homepage

Swing Door Refrigerator Slim Line

  • Mfr # TVM-48SL-HC~VM01

  • Zoro # G321683415


product price: $9,768.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVM-48SL-HC~VM01
Zoro #
G321683415
UPC #
-
Country of Origin
United States

Description

Refrigerated Merchandiser, Color Black, Overall Height 78 3/4 in, Overall Width 47 1/8 in, Overall Depth 25 1/4 in, Number of Doors 2, Number of Shelves 8, Energy Star Compliant No, Control Type Electronic, Cord Length 10 ft, Current 10.8 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Left, Right, Features Factory Engineered, Self-Contained, Frequency 60 Hz, Includes (4) Adjustable Shelves, (4) Shelf Clips, Manufacturer Warranty Length 7-year Labor, Parts and Compressor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.