Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Door Refrigerator

  • Mfr # TVM-30-HC~VM03

  • Zoro # G116299852


product price: $9,739.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVM-30-HC~VM03
Zoro #
G116299852
UPC #
-
Country of Origin
United States

Details

Item
Swing Door Refrigerator

Description

Refrigerated Merchandiser, Color Black, Overall Height 54 7/8 in, Overall Width 30 7/8 in, Overall Depth 24 in, Number of Doors 2, Number of Shelves 4, Energy Star Compliant No, Control Type Electronic, Cord Length 10 ft, Current 2 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Left, Right, Features Factory Engineered, Self-Contained, Frequency 60 Hz, Includes (4) Adjustable Shelves, (4) Shelf Clips, Manufacturer Warranty Length 7-year Labor, Parts and Compressor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.