Zoro Homepage

Undercounter Refrigerator, 12 cu ft, Stainless Steel

  • Mfr # TUC-48-HC

  • Zoro # G3523886


product price: $5,069.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Undercounter
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Overall Depth
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUC-48-HC
Zoro #
G3523886
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 1/8 in
Overall Height
29 3/4 in
Overall Width
48 3/8 in
Cord Length
9 ft
Manufacturer Warranty Length
3 yr Labor, 3 yr Parts

Description

Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 12 cu ft, Refrigerator Capacity 12 cu ft, Overall Height 29 3/4 in, Overall Width 48 3/8 in, Overall Depth 30 1/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Number of Doors 2, Includes Ice Maker No, Control Type Thermostatic, Cord Length 9 ft, Current 3 A, Door Hinge Positive Close, Door Style Solid, Door Swing Left, Right, Features Epoxy-Coated Evaporator, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.