Zoro Homepage

Glass Door Merchandiser Refrigerator, 12 cu ft, White

  • Mfr # GDM-12-HC-TSL01

  • Zoro # G3538753


product price: $3,793.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Refrigerated Merchandiser
Color
White
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDM-12-HC-TSL01
Zoro #
G3538753
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
25 in
Overall Height
62 3/8 in
Overall Width
24 7/8 in
Cord Length
9 ft
Manufacturer Warranty Length
7 yr

Description

Refrigerated Merchandiser, Color White, Refrigerator Capacity 12 cu ft, Overall Height 62 3/8 in, Overall Width 24 7/8 in, Overall Depth 25 in, Number of Doors 1, Number of Shelves 3, Energy Star Compliant Yes, Control Type Electronic, Cord Length 9 ft, Current 2 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Door Swing Right, Features Factory Balanced, LED Lighting, Positive Seal, Self-Closing Doors, Torsion Type Closure System, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.