Commercial Refrigerator, 16.7 cu ft, Stainless Steel

  • Mfr # TWT-48-HC

  • Zoro # G9873087


product price:  $6,049.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Overall Depth
31 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWT-48-HC
Zoro #
G9873087
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 1/8 in
Overall Height
39 1/2 in
Overall Width
48 3/8 in
Cord Length
7 ft
Prep Space Depth
28 1/8 in
Prep Space Width
48 3/8 in

Details

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Voltage
120V AC
Total Capacity
16.7 cu ft
Features
Evaporator, PVC Coated Shelves, Magnetic Door Gaskets
Item
Worktop Refrigerator
Energy Star Compliant
Yes
Refrigerator Capacity
16.7 cu ft
Standards
NSF, UL
Number of Shelves
4
Includes
(16) Chrome Plated Shelf Clips, (4) Casters
Door Style
Solid
Control Type
Adjustable Dial
Plug Type
5-15P
Defrost
Manual
Residential / Commercial
Commercial
Refrigerant Type
R-290
Refrigerator Temperature Range (C)
1 Degrees to 3 Degrees C
Commercial / Residential
Commercial
Amps
5 A
Number of Sections
1
Hz
60 Hz
Door Hinge
Positive Close
Refrigerator Temperature Range (F)
33 Degrees to 38 Degrees
Weight
287 lb
Minimum Temperature
33 Degrees F
Frequency
60 Hz
Shelf Material
Wire
Power Source
Electric
Current
5 A
Perfomance
Commercial
Maximum Temperature
38 Degrees F
Door Swing
Left, Right

Description

Worktop Refrigerator, Total Capacity 16.7 cu ft, Overall Height 39 1/2 in, Overall Width 48 3/8 in, Overall Depth 31 1/8 in, Color Silver, Energy Star Compliant Yes, Defrost Manual, Door Hinge Positive Close, Door Swing Left, Right, Number of Shelves 4, Number of Doors 2, Control Type Adjustable Dial, Prep Space Depth 28 1/8 in, Prep Space Width 48 3/8 in, Cord Length 7 ft, Current 5 A, Door Style Solid, Features Evaporator, PVC Coated Shelves, Magnetic Door Gaskets, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.