Undercounter Refrigerator, 6.5 cu ft, Stainless Steel
Mfr # TUC-27-HC
Zoro # G3554713
product price: $3,199.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Refrigerator Style
Undercounter
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
30 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUC-27-HC
Zoro #
G3554713
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 1/8 in
Overall Height
29 3/4 in
Overall Width
27 5/8 in
Cord Length
7 ft
Manufacturer Warranty Length
3 yr Labor, 3 yr Parts
Description
Undercounter Refrigerator, Refrigerator Style Undercounter, Total Capacity 6.5 cu ft, Refrigerator Capacity 6.5 cu ft, Overall Height 29 3/4 in, Overall Width 27 5/8 in, Overall Depth 30 1/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Number of Doors 1, Includes Ice Maker No, Control Type Thermostatic, Cord Length 7 ft, Current 2 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right, Features Epoxy-Coated Evaporator, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.