Shop TRUE

Commercial Refrigerator and Freezer, 9.7 cu ft.

  • Mfr # T-49DT-HC

  • Zoro # G9873123


product price: 
$
12,766.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-49DT-HC
Zoro #
G9873123
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
29 1/2 in
Overall Height
78 3/8 in
Cord Length
7 ft
Overall Width
54 1/8 in
Manufacturer Warranty Length
3 yr Labor, 3 yr Parts

Details

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Total Capacity
41.6 cu ft
Item
Reach-In Refrigerator and Freezer
Refrigerator Capacity
9.7 cu ft
Door Style
Solid
Refrigerant Type
R-290
Includes
(4) Chrome Plated Shelf Clips Included Per Shelf, (6) Adjustable PVC Coated Wire, Cord and Plug Set
Energy Star Compliant
No
Standards
ANSI, NSF
Plug Type
5-15P
Refrigerator Temperature Range (F)
33 Degrees to 38 Degrees
Door Hinge
Positive Close
Features
(2) Exterior Digital Temperature Displays, Epoxy-Coated Evaporators, Freezer Rear Airflow Guards Prevent Product from Blocking Optimal Airflow, Minimum Wattage Heater in Cabinet Frame and Freezer Door
Freezer Temperature Range (F)
-10 Degrees
Freezer Temperature Range (C)
-23.5 Degrees to 12 Degrees C
Commercial / Residential
Commercial
Amps
14.1 A
Number of Sections
2
Number of Shelves
6
Residential / Commercial
Commercial
Lock Type
Barrel
Freezer Capacity
9.7 cu ft
Hz
50 Hz
Defrost
Automatic
Refrigerator Temperature Range (C)
1 Degrees to 3 Degrees C
Control Type
Adjustable Dial
Weight
510 lb
Door Swing
Left, Right
Perfomance
Commercial
Maximum Refrigerator Temperature
38 Degrees F
Frequency
60 Hz
Includes Freezer
Yes
Current
6.4 A
Minimum Refrigerator Temperature
33 Degrees F
Includes Ice Maker
No
Power Source
Electric
Minimum Freezer Temperature
-10 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Reach-In Refrigerator and Freezer, Refrigerator Style Reach-in, Total Capacity 41.6 cu ft, Refrigerator Capacity 9.7 cu ft, Freezer Capacity 9.7 cu ft, Overall Height 78 3/8 in, Overall Width 54 1/8 in, Overall Depth 29 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 6, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Cord Length 7 ft, Current 6.4 A, Door Hinge Positive Close, Door Style Solid

Ratings & reviews