Shop TRUE
See all product information
Create Account
Relay, 1-1/4"H, 1-5/16"W
- Mfr # 935948
- Zoro # G523359088
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 5/16 in
Product Type
Relay
Overall Height
1 1/4 in
Compatible Manufacturer Part Number
G4SM-23,G4SM-23-RGS,G4SM-23FC,G4SM-23L,G4SM-23PT,G4SM-23RL-SI,GDM-23,GDM-23-2,GDM-23FC,GDM-23FC-RF,GDM-23RF,GDM-23W,GDM-23W-RF,GDM-26,GDM-26RF,GDM-33,GDM-35,GDM-41,GEM-23,GEM-23FC,GEM-23RF,GEM-26,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STM1F-2HS,STM1R-1S,STM1R-2HS,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,T-23,T-23-1-G-1,T-23-2,T-23F,T-23F-HC,T-23G-2,T-23G-PT,T-23G-RL,T-23PT,T-23RL,T-35,T-35G,T-43,T-49,T-49-2-G-2,T-49-4,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49G,T-49G-4,T-50-GC,T-50-GC-S,T23G-PT-LD,TS-23,TS-23-1-G-1,TS-23-2,TS-23G,TS-23G-PT,TS-23G-RL,TS-23G-S,TS-23PT,TS-35,TS-35G,TS-43,TS-49,TS-49-1-G-3,TS-49-2-G-2,TS-49-4,TS-49DT-G,TS-49G,TS-49G-4,TSD-33,TSD-33G,TUC-24F-HC,TUC-27F,TUC-27F-D-2,TUC-27F-HC,TUC-27F-LP,TWT-27F,TWT-27F-D2
Compatible Product Type
Freezer, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator, Undercounter Freezer, Worktop Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 935948
- Zoro #
- G523359088
- UPC #
- -
- Country of Origin
- Italy
- Item
- Relay
- Product Type
- Relay
- Compatible Manufacturer Part Number
- G4SM-23,G4SM-23-RGS,G4SM-23FC,G4SM-23L,G4SM-23PT,G4SM-23RL-SI,GDM-23,GDM-23-2,GDM-23FC,GDM-23FC-RF,GDM-23RF,GDM-23W,GDM-23W-RF,GDM-26,GDM-26RF,GDM-33,GDM-35,GDM-41,GEM-23,GEM-23FC,GEM-23RF,GEM-26,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STM1F-2HS,STM1R-1S,STM1R-2HS,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,T-23,T-23-1-G-1,T-23-2,T-23F,T-23F-HC,T-23G-2,T-23G-PT,T-23G-RL,T-23PT,T-23RL,T-35,T-35G,T-43,T-49,T-49-2-G-2,T-49-4,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49G,T-49G-4,T-50-GC,T-50-GC-S,T23G-PT-LD,TS-23,TS-23-1-G-1,TS-23-2,TS-23G,TS-23G-PT,TS-23G-RL,TS-23G-S,TS-23PT,TS-35,TS-35G,TS-43,TS-49,TS-49-1-G-3,TS-49-2-G-2,TS-49-4,TS-49DT-G,TS-49G,TS-49G-4,TSD-33,TSD-33G,TUC-24F-HC,TUC-27F,TUC-27F-D-2,TUC-27F-HC,TUC-27F-LP,TWT-27F,TWT-27F-D2
- Compatible Product Type
- Freezer, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator, Undercounter Freezer, Worktop Freezer
Dimensions
- Overall Width
- 1 5/16 in
- Overall Height
- 1 1/4 in
Description
Relay, Overall Height 1 1/4 in, Overall Width 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.