Relay, 1-1/4"H, 1-5/8"W
- Mfr # 822234
- Zoro # G923353075
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
STG1HRT-1S-1S,STG2HRT-2S-2S,STR2HRT-2S-2S,TA1H-1G,TA1H-1S,TA1H-2HG,TA1H-2HS,TA1HPT-1G-1S,TA1HPT-1S-1S,TA1HPT-2HS-2HS,TA1HRI-1S,TA1HRI89-1S,TA1HRT-1S-1S,TA1HRTT89-1S-1S,TA2H-2G,TA2H-2S,TA2H-4HS,TA2HPT-2S-2S,TA2HPT-4HG-2S,TA2HPT-4HS-2S,TA2HRI-2S,TA2HRT-2S-2S,TAC-14GS,TDC-27,TDC-47,TDC-47-CG,TDC-67,TDC-87,TG1H-1G,TG1H-1S,TG1H-2HS,TG1HPT-1G-1S,TG1HPT-1S-1S,TG1HPT-2HS-2HS,TG1HRI-1S,TG1HRI89-1S,TG1HRT-1S-1S,TG1HRT89-1S-1S,TG2H-2G,TG2H-2S,TG2HPT-2S-2S,TG2HRI-2S,TG2HRT-2S-2S,THDC-02SF,THDC-04,THDC-04SF,THDC-06,THDC-08,TR1H-1G,TR1H-1S,TR1H-2HS,TR1HPT-1G-1G,TR1HPT-1G-1S,TR1HPT-1S-1G,TR1HPT-1S-1S,TR1HPT-2HG-2HG,TR1HPT-2HS-2HS,TR1HRI-1S,TR1HRI89-1S,TR1HRT-1S-1S,TR1HRTT89-1S-1S,TR2H-2G,TR2H-2S,TR2H-4HS,TR2HPT-2G-2G,TR2HPT-2G-2S,TR2HPT-2HS-2HS,TR2HPT-2S-2S,TR2HPT-2S-4HG,TR2HPT-4HG-4HS,TR2HPT-4HS-2S,TR2HPT-4HS-4HS,TR2HRI-2S,TR2HRT-2S-2S
Compatible Product Type
Heated Holding Cabinet, Reach-In Refrigerator, Refrigeration Freezer, Refrigerator
Product Type
Relay
Overall Width
1 5/8 in
Overall Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 822234
- Zoro #
- G923353075
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Relay
- Compatible Manufacturer Part Number
- STG1HRT-1S-1S,STG2HRT-2S-2S,STR2HRT-2S-2S,TA1H-1G,TA1H-1S,TA1H-2HG,TA1H-2HS,TA1HPT-1G-1S,TA1HPT-1S-1S,TA1HPT-2HS-2HS,TA1HRI-1S,TA1HRI89-1S,TA1HRT-1S-1S,TA1HRTT89-1S-1S,TA2H-2G,TA2H-2S,TA2H-4HS,TA2HPT-2S-2S,TA2HPT-4HG-2S,TA2HPT-4HS-2S,TA2HRI-2S,TA2HRT-2S-2S,TAC-14GS,TDC-27,TDC-47,TDC-47-CG,TDC-67,TDC-87,TG1H-1G,TG1H-1S,TG1H-2HS,TG1HPT-1G-1S,TG1HPT-1S-1S,TG1HPT-2HS-2HS,TG1HRI-1S,TG1HRI89-1S,TG1HRT-1S-1S,TG1HRT89-1S-1S,TG2H-2G,TG2H-2S,TG2HPT-2S-2S,TG2HRI-2S,TG2HRT-2S-2S,THDC-02SF,THDC-04,THDC-04SF,THDC-06,THDC-08,TR1H-1G,TR1H-1S,TR1H-2HS,TR1HPT-1G-1G,TR1HPT-1G-1S,TR1HPT-1S-1G,TR1HPT-1S-1S,TR1HPT-2HG-2HG,TR1HPT-2HS-2HS,TR1HRI-1S,TR1HRI89-1S,TR1HRT-1S-1S,TR1HRTT89-1S-1S,TR2H-2G,TR2H-2S,TR2H-4HS,TR2HPT-2G-2G,TR2HPT-2G-2S,TR2HPT-2HS-2HS,TR2HPT-2S-2S,TR2HPT-2S-4HG,TR2HPT-4HG-4HS,TR2HPT-4HS-2S,TR2HPT-4HS-4HS,TR2HRI-2S,TR2HRT-2S-2S
- Compatible Product Type
- Heated Holding Cabinet, Reach-In Refrigerator, Refrigeration Freezer, Refrigerator
- Product Type
- Relay
Dimensions
- Overall Width
- 1 5/8 in
- Overall Height
- 1 1/4 in
Description
Relay, Overall Height 1 1/4 in, Overall Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.