Relay, 2"H, 3"W
- Mfr # 800182
- Zoro # G823360753
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 in
Compatible Manufacturer Part Number
CVM-43,CVM-49,G4SM-23,G4SM-23-RGS,G4SM-23L,G4SM-23RL-SI,GDIM-26,GDIM-26NT,GDIM-49,GDIM-49NT,GDIM-60,GDIM-72NT,GDM-03,GDM-05F,GDM-05F-PT,GDM-10F,GDM-19F,GDM-19T-F,GDM-23F,GDM-23F-2,GDM-26F,GDM-26F-2,GDM-33,GDM-33CPT,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-35,GDM-35F,GDM-35RF,GDM-35SL-RF,GDM-37HL,GDM-41,GDM-41C,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-43,GDM-43F,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-49,GDM-49DT,GDM-49F,GDM-49PT,GDM-49RF,GDM-49RL,GDM-49W,TA2RRI-2G,TA2RRI-2S,TA2RRI89-2S,TA2RRT-2G-2S,TA2RRT-2S-2S,TA2RRT89-2S-2S,TA3F-3S,TA3F-6HS,TAC-14GS,TAC-30,TAC-30GS,TAC-48-LD,TARPT-2G-2S,TARPT-4HG-2G,TBB-3G,TBB-3G-S,TBB-4G,TBB-4G-PT,TBB-4G-S,TBB-4PT,TBB-4PT-S,TBB-GAL-3G,TC-23F,TC-49,TC-49G,TC-72,TC-72G,TCGDZ-50,TCGG-36,TCGG-60,TCGG-72,TCGR-31,TCGR-36,TCGR-50,TCGR-50-CD,TCGR-59,TCGR-59-CD,TCGR-77,TCM-78AC,TCM-78AC-GF,TCM-78AC-GF-SD,TD-80-30-LT,TD-95-38,TD-95-38-LT,TD-95-38-S,TDBD-48-2,TDBD-48-4,TDBD-72-2,TDBD-72-4,TDBD-72-4-HC,TDBD-72-6,TDBD-72-8,TDBD-72-8-HC,TDBD-96-4,TDBD-96-6,TDBD-96-8,TDBD-96-8-HC,TDD-1-HC,TDD-1-HC-1S,TDD-1-HC-2S,TDD-2-HC,TDD-2-HC-1S,TDD-2-HC-2S,TDM-11,TDM-12,TDM-13,TDM-14,TDM-14-HC,TDM-14-S,TDM-16,TDM-16-HC,TDM-16-S,TDM-19,TDM-19-HC,TDM-20,TDM-20-HC,TDM-24,TDM-24-HC,TDM-26,TDM-26-HC,TDM-26-S,TDM-28,TDM-28-HC,TDM-28-S,TDM-33,TDM-33-HC,TDM-33-S,TDM-36,TDM-36-HC,TDM-36-S,TDM-41,TDM-41-HC,TDM-41-S,TDM-49,TDM-49-HC,TDM-49-S,TDM-59,TDM-59-HC,TDM-59-S,TDM-69,TDM-69-HC,TDM-69-S,TDM-72,TDM-72-HC,TDM-72-S,TDM-77,TDM-77-HC,TDM-77-S,TDM-81,TDM-81-HC,TDM-81-S,TPP-44,TPP-44-HC,TPP-60,TPP-60-HC,TPP-67,TPP-67-HC,TPP-72,TPP-72-HC,TPP-93,TPP-93-HC,TWT-48,TWT-48-HC,TWT-48-HC-TSL01,TWT-48-TSL01,TWT-48F,TWT-48F-HC,TWT-48F-HC-TSL01,TWT-48F-TSL01,TWT-52,TWT-52-HC,TWT-52-HC-TSL01,TWT-52-TSL01,TWT-52F,TWT-52F-HC,TWT-52F-HC-TSL01,TWT-52F-TSL01,TWT-67,TWT-67-HC,TWT-67F,TWT-67F-HD,TWT-72,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93D-6,TWT-93F,TWT-93F-HD,TWT-93HD
Compatible Product Type
Bar Refrigeration, Bar Refrigerator, Freezer, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Pizza Prep Table, Reach-In Freezer, Reach-In Refrigerator, Refrigeration Freezer, Refrigerator, Worktop Freezer, Worktop Refrigerator
Product Type
Relay
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800182
- Zoro #
- G823360753
- UPC #
- -
- Country of Origin
- United States
- Item
- Relay
- Compatible Manufacturer Part Number
- CVM-43,CVM-49,G4SM-23,G4SM-23-RGS,G4SM-23L,G4SM-23RL-SI,GDIM-26,GDIM-26NT,GDIM-49,GDIM-49NT,GDIM-60,GDIM-72NT,GDM-03,GDM-05F,GDM-05F-PT,GDM-10F,GDM-19F,GDM-19T-F,GDM-23F,GDM-23F-2,GDM-26F,GDM-26F-2,GDM-33,GDM-33CPT,GDM-33CPT-52,GDM-33CPT-54,GDM-33CPT-GASI,GDM-33SL,GDM-35,GDM-35F,GDM-35RF,GDM-35SL-RF,GDM-37HL,GDM-41,GDM-41C,GDM-41CPT,GDM-41CPT-48,GDM-41SL,GDM-43,GDM-43F,GDM-45,GDM-45HL,GDM-47,GDM-47FC,GDM-47RL,GDM-49,GDM-49DT,GDM-49F,GDM-49PT,GDM-49RF,GDM-49RL,GDM-49W,TA2RRI-2G,TA2RRI-2S,TA2RRI89-2S,TA2RRT-2G-2S,TA2RRT-2S-2S,TA2RRT89-2S-2S,TA3F-3S,TA3F-6HS,TAC-14GS,TAC-30,TAC-30GS,TAC-48-LD,TARPT-2G-2S,TARPT-4HG-2G,TBB-3G,TBB-3G-S,TBB-4G,TBB-4G-PT,TBB-4G-S,TBB-4PT,TBB-4PT-S,TBB-GAL-3G,TC-23F,TC-49,TC-49G,TC-72,TC-72G,TCGDZ-50,TCGG-36,TCGG-60,TCGG-72,TCGR-31,TCGR-36,TCGR-50,TCGR-50-CD,TCGR-59,TCGR-59-CD,TCGR-77,TCM-78AC,TCM-78AC-GF,TCM-78AC-GF-SD,TD-80-30-LT,TD-95-38,TD-95-38-LT,TD-95-38-S,TDBD-48-2,TDBD-48-4,TDBD-72-2,TDBD-72-4,TDBD-72-4-HC,TDBD-72-6,TDBD-72-8,TDBD-72-8-HC,TDBD-96-4,TDBD-96-6,TDBD-96-8,TDBD-96-8-HC,TDD-1-HC,TDD-1-HC-1S,TDD-1-HC-2S,TDD-2-HC,TDD-2-HC-1S,TDD-2-HC-2S,TDM-11,TDM-12,TDM-13,TDM-14,TDM-14-HC,TDM-14-S,TDM-16,TDM-16-HC,TDM-16-S,TDM-19,TDM-19-HC,TDM-20,TDM-20-HC,TDM-24,TDM-24-HC,TDM-26,TDM-26-HC,TDM-26-S,TDM-28,TDM-28-HC,TDM-28-S,TDM-33,TDM-33-HC,TDM-33-S,TDM-36,TDM-36-HC,TDM-36-S,TDM-41,TDM-41-HC,TDM-41-S,TDM-49,TDM-49-HC,TDM-49-S,TDM-59,TDM-59-HC,TDM-59-S,TDM-69,TDM-69-HC,TDM-69-S,TDM-72,TDM-72-HC,TDM-72-S,TDM-77,TDM-77-HC,TDM-77-S,TDM-81,TDM-81-HC,TDM-81-S,TPP-44,TPP-44-HC,TPP-60,TPP-60-HC,TPP-67,TPP-67-HC,TPP-72,TPP-72-HC,TPP-93,TPP-93-HC,TWT-48,TWT-48-HC,TWT-48-HC-TSL01,TWT-48-TSL01,TWT-48F,TWT-48F-HC,TWT-48F-HC-TSL01,TWT-48F-TSL01,TWT-52,TWT-52-HC,TWT-52-HC-TSL01,TWT-52-TSL01,TWT-52F,TWT-52F-HC,TWT-52F-HC-TSL01,TWT-52F-TSL01,TWT-67,TWT-67-HC,TWT-67F,TWT-67F-HD,TWT-72,TWT-93,TWT-93D-2,TWT-93D-4,TWT-93D-6,TWT-93F,TWT-93F-HD,TWT-93HD
- Compatible Product Type
- Bar Refrigeration, Bar Refrigerator, Freezer, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Pizza Prep Table, Reach-In Freezer, Reach-In Refrigerator, Refrigeration Freezer, Refrigerator, Worktop Freezer, Worktop Refrigerator
- Product Type
- Relay
Dimensions
- Overall Width
- 3 in
- Overall Height
- 2 in
Description
Relay, Overall Height 2 in, Overall Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.