
Bleeding Control Kit, Intermediate with C-A-T
Mfr # TRBC-I-CAT
Zoro # G222706862
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Wound Dressings Included
(1) 6" Emergency Trauma dressing
Width
2 in
Kit Level
Intermediate
Includes
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRBC-I-CAT
Zoro #
G222706862
UPC #
850031633797
Country of Origin
United States
Dimensions
Width
2 in
Depth
7 in
Length
5 in
Details
Wound Dressings Included
(1) 6" Emergency Trauma dressing
Kit Level
Intermediate
Includes
Shape
Rectangular
Color
Red
Tourniquet
C.A.T.
Material
Fabric, Plastic, Metal
Description
True Rescue's Bleeding Control Kit comes in three different variations: Standard, Intermediate, and Premium. Each kit builds upon the last, providing additional tools to help control traumatic bleeding along the way. Whether you're a teacher, business, law enforcement, or first responder, you can rest easy knowing there is a kit here for you! Standard Kit - Our Standard Kit includes all the essentials when it comes to controlling traumatic blood loss. A tourniquet, used to occlude blood flow in both upper & lower extremities. Compressed, wound packing gauze, used to pack wounds and wrap injuries. Emergency Trauma Dressing, used to apply immediate & direct pressure. Nitrile Responder Gloves (latex & powder free). Trauma Shears to cut through the toughest material. Survival blanket to preserve body heat. A permanent marker to notate the time tourniquet was applied. And lastly, an instruction card to aid in the application of the tourniquet, wound packing gauze, and emergency trauma dressing. Intermediate Kit - Building upon our Standard Kit, the Intermediate Kit incorporates (2) HyFin Vent Compact Chest Seals. Vented chest seals are used to treat patients with penetrating chest trauma, particularly those with entry & exit wounds (gunshot wounds being a common example). The unique design allows air to escape the chest cavity during exhalation, but not make it's way back in during inhalation. Each seal is coated in an adhesive gel, allowing it to be successfully applied in the presence of blood, sweat, or other bodily fluids.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.