Shop TRUE RESCUE
See all product information
Create Account
Personal Bleeding Control Kit, Premium with QuikClot and SAMXT
- Mfr # TRBC3-Pq-SAMXT
- Zoro # G523939426
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Wound Dressings Included
(1) QuikClot Hemostatic dressing Z-Fold (3 in. x 4 yds.)
Material
Plastic, Metal
Height
11 in
Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRBC3-Pq-SAMXT
- Zoro #
- G523939426
- UPC #
- 810104542371
- Country of Origin
- United States
- Color
- Clear
- Wound Dressings Included
- (1) QuikClot Hemostatic dressing Z-Fold (3 in. x 4 yds.)
- Material
- Plastic, Metal
- Item
- Bleeding Control Kit
Dimensions
- Height
- 11 in
- Depth
- 2.5 in
- Length
- 8 in
Description
True Rescue Personal Bleeding Control Kit - Premium (SAMXT, QuikClot) provides the lay responder with battlefield-tested tools to stop life threatening traumatic blood loss. Includes: SAMXT Tourniquet, HyFin Vent Compact Chest Seal Twin-pack, 4-inch Emergency Trauma dressing, 1 Quikclot Bleeding Control dressing, Trauma shears, 1 pair Nitrile responder gloves, Survival Blanket, Permanent marker, and Instruction card arranged in a plastic, resealable pouch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.